No Product Image Available
Custom

935KY402300L33 EVO TP6 POS Terminal with Intel Core i5 8GB DDR3 500GB SSD and Win 10 Pro


product price: $4,428.99
/ea
Free Shipping & Returns

Free Shipping on orders over $50
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

Description

Take your computing on the go with the Custom 935KY402300L33 EVO TP6 POS terminal. Designed with a 15'' TruFlat touch-screen this unit is built to withstand the rigors of heavy daily use. It features a dual hinge that can create almost any angle for optimal viewing in any environment. The integrated VESA mounting supports wall-mount applications with ease. The TP6 runs cool and does not require a fan producing silent operation that is resistant to dust with an IP54 ingress protection rating. It's even splash proof making a great addition to customer-facing interactions or damp environments.**This unit is equipped with an i5 Core processor from Intel 8GB DDR3 and 500GB of solid state memory. It includes Windows 10 Pro for optimal integration into your existing system. Capable of operating in temperatures from 32 to 95 degrees this unit is well suited to POS applications in a variety of environments. 1024 x 768 resolution makes the display easy to read. Connect additional accessories as needed with 6 USB ports 3 COM 1 VGA and a LAN port.**Note: POS Software not included.**Overall Dimensions:*Length: 14 1/4''*Width: 8''*Height: 10 15/16''

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.