Shop All POS Systems & Accessories
Custom
935KY401700L33 EVO TP6 POS Terminal with Intel Core i3 8GB DDR3 500GB SSD and Win 10 IoT
Mfr # 105401700L33
Zoro # G611639177
product price: $4,021.99
/ea
Free Shipping & Returns
$4,021.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Custom
- MFR # 105401700L33
- Zoro # G611639177
- Country of Origin United States
- Category POS Systems & Accessories
Description
Take your computing on the go with the Custom 935KY401700L33 EVO TP6 POS terminal. Designed with a 15'' TruFlat touch-screen this unit is built to withstand the rigors of heavy daily use. It features a dual hinge that can create almost any angle for optimal viewing in any environment. The integrated VESA mounting supports wall-mount applications with ease. The TP6 runs cool and does not require a fan producing silent operation that is resistant to dust with an IP54 ingress protection rating. It's even splash proof making a great addition to customer-facing interactions or damp environments.**This unit is equipped with an i3 Core processor from Intel 8GB DDR3 and 500GB of solid state memory. It includes Windows 10 and IoT compatibility for optimal integration into your existing system. Capable of operating in temperatures from 32 to 95 degrees this unit is well suited to POS applications in a variety of environments. 1024 x 768 resolution makes the display easy to read. Connect additional accessories as needed with 6 USB ports 3 COM 1 VGA and a LAN port.**Note: POS Software not included.**Overall Dimensions:*Length: 14 1/4''*Width: 8''*Height: 10 15/16''
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KONUS Telescope D.114/F.500 Reflector with new adjustable smartphone adapter (1756)
- ILC Replacement for Motorola Rln5707a (RLN5707A MOTOROLA)
- MIGHTY MAX BATTERY YTX14-BS Battery Replacement for Moto Guzzi 750 Dark, Milano, Rough 18 (YTX14-BS444)
- EPSON Replcmnt Bulb PL2000 5000, V13H010L95 (V13H010L95)
- CIG Dataproducts Non-OEM New Purple POS/Cash Register Ribbon for Epson ERC-30P (EA) (R2116)
- ROYAL SOVEREIGN Counterfeit Detector, Bank Grade, 5-3/5"Wx5"Lx3"H, Black (RSIRCDBG1)
- DRI MARK Counterfeit Detector UV Pen, Black (DRI351B1)
- CIG Dataproducts Non-OEM New Purple POS/Cash Register Ribbon for Epson ERC-09P, 6PK (E2366)
- DRI MARK Counterfeit Bill Detector, 2-3/4"Wx4-1/2"Lx7/10"H, Black (DRI351FT)
- ADVANTUS Read Right, Smart Cleaning Card With Waffletechnology, 10 Per Box (RR15059)
- CIG Dataproducts Non-OEM New Purple POS/Cash Register Ribbon for Star Micronics RC002P (EA) (R2866)
- Custom POS Systems & Accessories