Shop All Automotive Warning & Marker Lights
Custer Products
Red Safety Strobe Light
Mfr # STRL4R
Zoro # G302696977
$65.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Height 1
- Length 4.2
- Outside Diameter 0.95
- Width 2.1
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Custer Products
- MFR # STRL4R
- Zoro # G302696977
- UPC # 791759800323
- Country of Origin Unknown
- Category Automotive Warning & Marker Lights
Dimensions
Height | 1 |
Length | 4.2 |
Outside Diameter | 0.95 |
Width | 2.1 |
Description
Ramp up your safety on the road by calling attention to your tractor, trailer or other slow-moving vehicles with this high-power red safety strobe light. It can be used with any 10-30V system and includes 10"L lead wire.
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GIRARD Girard 2GWHDB Door Kit for GSWH-2 New Installations and Suburban 6-Gallon Water Heater - 16", Black (2GWHDB)
- WHALE MARINE Submersible Electric Galley Pump - 24V (GP1354)
- CASTROL Engine Oil, 10W-40 SAE, Petroleum, 1 Qt. (06146)
- ORALITE Reflective Tape, Truck and Trailer Type (18379)
- CUSTER PRODUCTS Amber Safety Strobe Light (STRL4A)
- BUYERS PRODUCTS Black Mounting Bracket For 5 Inch Rectangular Surface Mount Mini Strobe Lights (8891506)
- GROTE Marker Lamp, LED, Beehive, 2-1/2 In, Red (G1082)
- GROTE LIGHTING YEL-2-SLD BEAMS ROTO-BEACON-12 VOLT (76223)
- BUYERS PRODUCTS Ultra Thin Wide Angle 5 Inch Clear/Red LED Strobe Light (8890307)
- PETERSON MANUFACTURING LED CLEARANCE LIGHT (M215A)
- TRUCK-LITE Signal-Stat, Permastat, Incandescent, Red Rectangular, 2 Bulb, Marker Clearance Light, P2, (1211-3)
- Custer Products Automotive Lighting