Shop All Handheld Work Lights
Custer Products
Bright LED Lights
Mfr # HF18A-PHD
Zoro # G602702293
$34.95
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Body Dia. 0.8
- Height 1.5
- Width 6
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Custer Products
- MFR # HF18A-PHD
- Zoro # G602702293
- UPC # 791759400127
- Country of Origin Unknown
- Category Handheld Work Lights
Dimensions
Length | 10 |
Body Dia. | 0.8 |
Height | 1.5 |
Width | 6 |
Description
Keep yourself visible and safe on the road with this heavy-duty Magnetic LED Safety Light. Amber Safety Light is so bright it can be seen for more than one mile - making it ideal for marking trailers, vehicles and implements.
Restrictions
- View the Lighting Facts
- View the Energy Guide
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ILC Replacement for Spectronics 100s/m-pql replacement light bulb lamp (100S/M-PQL SPECTRONICS)
- WESTGATE PML-MCT-BK6-PORT SPLITTER FOR 12V SLIM PUCK SERIES, BLACK (PML-MCT-BK)
- ILC Replacement for Sharper Image S1412 Model replacement light bulb lamp (S1412 MODEL SHARPER IMAGE)
- CURRENT A19 E26 (Medium) LED Bulb Daylight 60 Watt Equivalence , 10PK (93098308)
- CUSTER PRODUCTS Bright LED Lights (HF18A-MB)
- LUMILEDS Xperion 6000 LED Work Light Pillar (X60PILLX1)
- JAMESON Handi-Light Portable Work Light w 15-watt Fluorescent Bulb 25FT Cord (30-1525E)
- DEWALT MAX LED Area Light 20V w/Battery (DCL050 + DCB201)
- MAKITA 18V LXT® LED Flashlight (DML801)
- MAKITA 18V LXT® Adjustable Beam LED Flashlight (DML808)
- BAYCO Ext. Cord Reel, w/Hand Lamp, 16/3AWG, 40ft. (SL-840)
- Custer Products Handheld Work Lights