Shop All Automotive Warning & Marker Lights
Custer Products
Amber Safety Strobe Light
Mfr # STRL4A
Zoro # G702696935
product price: $61.85
/ea
$61.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 5.4
- Width 2.4
- Height 2
- Outside Diameter 1
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Custer Products
- MFR # STRL4A
- Zoro # G702696935
- UPC # 791759800316
- Country of Origin Unknown
- Category Automotive Warning & Marker Lights
Dimensions
Length | 5.4 |
Width | 2.4 |
Height | 2 |
Outside Diameter | 1 |
Description
Ramp up your safety on the road by calling attention to your tractor, trailer or other slow-moving vehicles with this high-power amber safety strobe light. It can be used with any 10-30V system and includes 10"L lead wire.
Need more options?
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- JABSCO Impeller Kit-8 Blade-Neoprene-2-9/16" Diax2" W, 5/8" Shaft Dia (920-0001-P)
- BAL BAL 29025 A-Frame Model Tongue Jack - 2,000 lb. / Sidewind (Bulk) (29025)
- MIDWEST FASTENER 10-24 x 5/32" x 3/8" x 2-1/8" Zinc Plated Steel Coarse Thread J-Bolt 20PK (52290)
- GATES Oil Breather Cap, 31061 (31061)
- FEDERAL SIGNAL Warning Light, Strobe Tube, Amber, 120VAC (141ST-120A)
- ECCO SAFETY GROUP LED FLASHER: HIDE-A-LED, PLUG-IN, WIDE (4 LED), 12VDC, AMBER (9031A)
- FEDERAL SIGNAL Stop-Turn-Tail Lamp, LED, Red, 4-5/16 in. L (607100-04SB)
- MAXXIMA Clearance Light, LED, Red, Surface, Oval, 4 L (M23015R)
- ECCO Beacon Light, Amber, 3-7/64" H (7460CA)
- ECCO Replacement Lens, Red, For Use With 6200 Series Beacons, 4 In Height (R6220LR)
- BUYERS PRODUCTS Ultra Bright Narrow Profile Blue/Red LED Strobe Light (8892805)
- Custer Products Automotive Lighting