Shop All Personnel Transport & Utility Vehicles
Cushman
Warehouse Vehicle, 17.2HP, 75x41-1/2x2in
Mfr # 671548
Zoro # G0121342
Item requires special delivery charges. A $550.00 per item surcharge will be applied.
$19,631.99
Free 30-Day Returns
Key Features
- Overall Height 47-1/2"
- Overall Length 114"
- Overall Width 44-1/2"
- Color Yellow
- Load Capacity 3000 lb.
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Cushman
- MFR # 671548
- Zoro # G0121342
- Country of Origin United States
- Category Personnel Transport & Utility Vehicles
Dimensions
Overall Height | 47-1/2" |
Overall Length | 114" |
Overall Width | 44-1/2" |
Cargo Box W x L x D | 41-1/2 in x 75 in x 2 in |
Cargo Deck Length | 75 in |
Cargo Deck Width | 41 1/2 in |
Cargo Deck Depth | 2 in |
Description
Warehouse Vehicle, Parking Brake Automatic, Brake Type Front and Rear Wheel Hydraulic Drum, Power Source DC Battery, Battery Voltage 48 V, Vehicle Load Capacity - Maximum 3,000 lb, Towing Capacity - Maximum 8,000 lb, Suspension Independent, Leaf Springs, Shock Absorbers (Rear), Shocks (Front), Transverse Leaf Spring, Start Mechanism Pedal, Speed - Maximum 14.5 mph, Seating Capacity 4, Overall Length 114 in, Overall Width 44 1/2 in, Overall Height 47 in, Number of Wheels 4, HP 17.2 hp
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.