Shop All Personnel Transport & Utility Vehicles
Cushman
Utility Vehicle, Gas, 13.5 HP, 16.5 mph
Mfr # 10026724G01
Zoro # G0096230
product price: $15,809.99
/ea
Free Shipping & Returns
$15,809.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Height 70 in
- Overall Length 113 in
- Overall Width 49 1/2 in
- Vehicle Speed 16.5 mph
- HP 13.5 hp
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Cushman
- MFR # 10026724G01
- Zoro # G0096230
- Country of Origin United States
- Category Personnel Transport & Utility Vehicles
Dimensions
Overall Height | 70 in |
Overall Length | 113 in |
Overall Width | 49 1/2 in |
Bed Length | 91 cm |
Bed Width | 114 cm |
Turning Radius | 22 ft |
Tire Size | 18 x 8.5 |
Bed Height | 35 cm |
Engine Size | 401 cc |
Tire Diameter | 20 in |
Tire Width | 8 in |
Description
Utility Vehicle, Product Type Utility Vehicle, Series/Model Hauler 1200, Power Source Gas, Horsepower 13 hp, Engine/Motor Type Single Cylinder, Maximum Load Capacity 496.04 lb, Seating Capacity 2, Ground Clearance 11 7/16 cm, Overall Length 113 in, Overall Height 70 in, Towing Capacity 720 lb, Bed Operation Manual, Bed Height 35 cm, Bed Length 91 cm, Bed Width 114 cm, Braking System Single Point Parking Brake, Cargo Capacity 800 lb, Color Green, Differential Helical Gears with Manual Lock-Up
Documents & Resources
Restrictions
- Hazardous material
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.