Shop All Personnel Transport & Utility Vehicles
Cushman
Utility Vehicle, Gas, 13.5 HP
Mfr # 10026710G01
Zoro # G0096221
Free Shipping & Returns
$14,895.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Height 70 in
- Overall Length 107 in
- Overall Width 49 1/2 in
- Vehicle Speed 17 mph
- Features Brush Guard Bumper, Headlights, Horn, Rear 2 in Hitch Receiver
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Cushman
- MFR # 10026710G01
- Zoro # G0096221
- Country of Origin United States
- Category Personnel Transport & Utility Vehicles
Dimensions
Overall Height | 70 in |
Overall Length | 107 in |
Overall Width | 49 1/2 in |
Engine Size | 401 cc |
Bed Length | 30 1/2 in |
Bed Width | 44 1/2 in |
Bed Height | 7 1/2 in |
Turning Radius | 18.9 ft |
Tire Size | 18 x 8.5 |
Tire Diameter | 18 in |
Tire Width | 8 1/2 in |
Description
Utility Vehicle, Product Type Utility Vehicle, Series/Model Hauler 800, Power Source Gas, Horsepower 13.5 hp, Engine/Motor Type Single Cylinder OHV, Maximum Load Capacity 800 lb, Seating Capacity 2, Ground Clearance 4 5/16 in, Overall Length 107 in, Overall Height 70 in, Towing Capacity 720 lb, Bed Operation Manual, Bed Height 7 1/2 in, Bed Length 30 1/2 in, Bed Width 44 1/2 in
Documents & Resources
Restrictions
- Hazardous material
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.