Shop All Personnel Transport & Utility Vehicles
This Product is Discontinued
Cushman
Utility Vehicle, Electric, 3 HP (Discontinued)
Mfr # 662154
Zoro # G0096249
Free Shipping & Returns
This Product is Discontinued
Key Features
- Overall Height 70 in
- Overall Length 107 in
- Overall Width 49 1/2 in
- Vehicle Speed 10.2 to 14.8 mph
- Braking System Dual Rear Wheel Mechanical Self-Adjusting Drum Brakes, Single Point Park Brake Release with Self-Compensating System
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Cushman
- MFR # 662154
- Zoro # G0096249
- Country of Origin Unknown
- Category Personnel Transport & Utility Vehicles
Dimensions
Overall Height | 70 in |
Overall Length | 107 in |
Overall Width | 49 1/2 in |
Engine Size | 48V |
Turning Radius | 18.9 ft |
Tire Size | 18 x 8.5 |
Bed Height | 7 1/2 in |
Bed Width | 44 1/2 in |
Bed Length | 30 1/2 in |
Description
Utility Vehicle, Engine/Motor Type Shunt Wound, Seating Capacity 2, Ground Clearance 4 5/16 in, Overall Length 107 in, Overall Height 70 in, Towing Capacity 475 lb, Bed Operation Manual, Bed Height 7 1/2 in, Bed Length 30 1/2 in, Bed Width 44 1/2 in, Braking System Dual Rear Wheel Mechanical Self-Adjusting Drum Brakes, Single Point Park Brake Release with Self-Compensating System, Cargo Capacity 500 lb, Color Forest Green, Differential Helical Gears with Manual Lock-Up
Documents & Resources
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.