Shop All Personnel Transport & Utility Vehicles
Cushman
Utility Vehicle, Direct Drive, 4 Wheels
Mfr # 10027218
Zoro # G902635536
product price: $20,944.99
/ea
Item requires special delivery charges. A $100.00 per item surcharge will be applied.
$20,944.99
Free 30-Day Returns
Key Features
- Overall Height 72 in
- Overall Length 133 1/2 in
- Overall Width 48 1/2 in
- Vehicle Speed 14.5 mph
- Engine Brand Samsung
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Cushman
- MFR # 10027218
- Zoro # G902635536
- Country of Origin United States
- Category Personnel Transport & Utility Vehicles
Dimensions
Overall Height | 72 in |
Overall Length | 133 1/2 in |
Overall Width | 48 1/2 in |
Bed Length | 31 1/2 in |
Tire Size | 18 x 8.5-8 |
Turning Radius | 25.5 ft |
Bed Width | 42 1/2 in |
Bed Height | 12 in |
Engine Size | 56V AC |
Tire Width | 8 1/2 in |
Tire Diameter | 18 in |
Description
Utility Vehicle, Product Type Utility Vehicle, Series/Model Shuttle 4, Power Source Electric, Horsepower 11.7 hp, Engine/Motor Type Lithium, Maximum Load Capacity 1,200 lb, Seating Capacity 4, Ground Clearance 4 5/16 in, Overall Length 133 1/2 in, Overall Height 72 in, Bed Operation Electric, Bed Height 12 in, Bed Length 31 1/2 in, Bed Width 42 1/2 in, Braking System Dual Rear Wheel Mechanical Self-Adjusting Drum Brakes, Cargo Capacity 400 lb, Color Blue, Differential Helical Gears
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.