Shop All Personnel Transport & Utility Vehicles
Cushman
Utility Vehicle, Direct Drive, 4 Wheels
Mfr # 10027217
Zoro # G102635527
product price: $16,973.99
/ea
Item requires special delivery charges. A $100.00 per item surcharge will be applied.
$16,973.99
Free 30-Day Returns
Key Features
- Overall Height 74 in
- Overall Length 110 in
- Overall Width 49 in
- Vehicle Speed 16.5 mph
- Engine/Motor Type Lithium
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Cushman
- MFR # 10027217
- Zoro # G102635527
- Country of Origin United States
- Category Personnel Transport & Utility Vehicles
Dimensions
Overall Height | 74 in |
Overall Length | 110 in |
Overall Width | 49 in |
Turning Radius | 19 ft |
Bed Width | 44 1/2 in |
Bed Length | 28 1/2 in |
Engine Size | 56V AC |
Bed Height | 12 in |
Tire Size | 20 x 8-10 |
Tire Width | 8 in |
Tire Diameter | 20 in |
Description
Utility Vehicle, Product Type Utility Vehicle, Series/Model Hauler 800X, Power Source Electric, Horsepower 11.7 hp, Engine/Motor Type Lithium, Maximum Load Capacity 725 lb, Seating Capacity 2, Ground Clearance 5 1/2 in, Overall Length 110 in, Overall Height 74 in, Towing Capacity 500 lb, Bed Operation Manual, Bed Height 12 in, Bed Length 28 1/2 in, Bed Width 44 1/2 in, Braking System Dual Rear Wheel Mechanical Self-Adjusting Drum Brakes, Cargo Capacity 400 lb, Color Green
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.