Shop All Personnel Transport & Utility Vehicles
Cushman
Utility Vehicle, Direct Drive, 4 Wheels
Mfr # 10027216
Zoro # G102635596
product price: $16,652.99
/ea
Item requires special delivery charges. A $100.00 per item surcharge will be applied.
$16,652.99
Free 30-Day Returns
Key Features
- Overall Height 69 1/2 in
- Overall Length 110 in
- Overall Width 49 in
- Vehicle Speed 14.5 mph
- Transmission Motor Shaft Direct Drive
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Cushman
- MFR # 10027216
- Zoro # G102635596
- Country of Origin United States
- Category Personnel Transport & Utility Vehicles
Dimensions
Overall Height | 69 1/2 in |
Overall Length | 110 in |
Overall Width | 49 in |
Tire Size | 18.5 x 8.5-8 |
Bed Length | 28 1/2 in |
Turning Radius | 19 ft |
Engine Size | 56V AC |
Bed Height | 12 in |
Bed Width | 44 1/2 in |
Tire Width | 8 1/2 in |
Tire Diameter | 18 1/2 in |
Description
Utility Vehicle, Product Type Utility Vehicle, Series/Model Hauler 800, Power Source Electric, Horsepower 11.7 hp, Engine/Motor Type Lithium, Maximum Load Capacity 800 lb, Seating Capacity 2, Ground Clearance 4 5/16 in, Overall Length 110 in, Overall Height 69 1/2 in, Towing Capacity 900 lb, Bed Operation Manual, Bed Height 12 in, Bed Length 28 1/2 in, Bed Width 44 1/2 in, Braking System Dual Rear Wheel Mechanical Self-Adjusting Drum Brakes, Cargo Capacity 400 lb, Color Blue
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.