Shop All Personnel Transport & Utility Vehicles
This Product is Discontinued
Cushman
Tugger, 11.1 HP, 650 lb., 7.8 mph (Discontinued)
Mfr # 662554
Zoro # G0121525
Free Shipping & Returns
This Product is Discontinued
Key Features
- Overall Height 37 in
- Overall Length 76 in
- Overall Width 34 1/2 in
- Color Yellow
- Number of Wheels 3
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Cushman
- MFR # 662554
- Zoro # G0121525
- Country of Origin United States
- Category Personnel Transport & Utility Vehicles
Dimensions
Overall Height | 37 in |
Overall Length | 76 in |
Overall Width | 34 1/2 in |
Cargo Box W x L x D | 21 in x 33-1/2 in x 1-3/4 in |
Cargo Deck Length | 33 1/2 in |
Cargo Deck Width | 21 in |
Cargo Deck Depth | 1 3/4 in |
Description
Tugger, Parking Brake Hand Operated Mechanical, Brake Type Front and Rear Wheel Hydraulic Drum, Power Source DC Battery, Vehicle Load Capacity - Maximum 650 lb, Towing Capacity - Maximum 8,000 lb, Suspension Torsion Block (Front), Hydraulic Shock Absorber, Rear Coil Springs, Start Mechanism Pedal, Speed - Maximum 7.8 mph, Seating Capacity 1, Overall Length 76 in, Overall Width 34 1/2 in, Overall Height 37 in, Number of Wheels 3, HP 11.1 hp, Cargo Deck Length 33 1/2 in, Cargo Deck Width 21 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.