Shop All Personnel Transport & Utility Vehicles
Cushman
Shuttle, Gas, 13.5 HP, 16 mph
Mfr # 10027173
Zoro # G0096115
product price: $19,297.99
/ea
Item requires special delivery charges. A $550.00 per item surcharge will be applied.
$19,297.99
Free 30-Day Returns
Key Features
- Overall Height 74 in
- Overall Length 133 1/2 in
- Overall Width 46 1/2 in
- Vehicle Speed 16 mph
- Suspension Leaf Springs with Hydraulic Shock Absorbers
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Cushman
- MFR # 10027173
- Zoro # G0096115
- Country of Origin United States
- Category Personnel Transport & Utility Vehicles
Dimensions
Overall Height | 74 in |
Overall Length | 133 1/2 in |
Overall Width | 46 1/2 in |
Tire Size | 18 x 8.5 |
Engine Size | 401 cc |
Turning Radius | 25.5 ft |
Tire Diameter | 18 in |
Tire Width | 8 1/2 in |
Description
Shuttle, Product Type Shuttle, Series/Model Shuttle 6, Power Source Gas, Horsepower 13.5 hp, Engine/Motor Type Single Cylinder OHV, Maximum Load Capacity 1,200 lb, Seating Capacity 6, Ground Clearance 4 5/16 in, Overall Length 133 1/2 in, Overall Height 74 in, Bed Operation Manual, Braking System Dual Rear Wheel Mechanical Self-Adjusting Drum Brakes, Single Point Park Brake Release with Self-Compensating System, Cargo Capacity 1,200 lb, Color Blue, Differential Helical Gears with Manual Lock-Up
Restrictions
- Hazardous material
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.