Cushman

Personnel Transport Vehicle, 800 lb Cap.


product price: $16,390.99
/ea
Item requires special delivery charges. A $400.00 per item surcharge will be applied.

Free 30-Day Returns

Key Features

  • Overall Height 48 in
  • Overall Length 113 in
  • Overall Width 47 in
  • Vehicle Speed 16.5 mph
  • Max. Load Capacity 800 lb
See all product information
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

Dimensions

Overall Height 48 in
Overall Length 113 in
Overall Width 47 in
Engine Size 56.7 V
Tire Size 18 in; 20 in
Turning Radius 18.9 ft

Description

Personnel Transport Vehicle, Product Type Personnel Transport Vehicle, Series/Model Shuttle 2+2, Power Source Electric, Horsepower 11.7 hp, Engine/Motor Type Lithium, Maximum Load Capacity 800 lb, Seating Capacity 4, Ground Clearance 4 5/16 in, Overall Length 113 in, Overall Height 48 in, Towing Capacity Not Applicable, Bed Operation Not Applicable, Bed Height Not Applicable, Bed Length Not Applicable, Bed Width Not Applicable, Braking System Dual Rear Wheel Mechanical Self-Adjusting Drum

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.