Shop All Personnel Transport & Utility Vehicles
Cushman
Personnel Transport Vehicle, 800 lb Cap.
Mfr # 10002804
Zoro # G909112658
product price: $15,346.99
/ea
Item requires special delivery charges. A $470.00 per item surcharge will be applied.
$15,346.99
Free 30-Day Returns
Key Features
- Overall Height 48 in
- Overall Length 113 in
- Overall Width 47 in
- Vehicle Speed 16.5 mph
- Drive System Motor Shaft Direct
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Cushman
- MFR # 10002804
- Zoro # G909112658
- Country of Origin United States
- Category Personnel Transport & Utility Vehicles
Dimensions
Overall Height | 48 in |
Overall Length | 113 in |
Overall Width | 47 in |
Tire Size | 18 in; 20 in |
Turning Radius | 18.9 ft |
Engine Size | 401 cc |
Description
Personnel Transport Vehicle, Product Type Personnel Transport Vehicle, Series/Model Shuttle 2+2, Power Source Gas, Horsepower 13.5 hp, Engine/Motor Type Single Cylinder OHV, Maximum Load Capacity 800 lb, Seating Capacity 4, Ground Clearance 4 5/16 in, Overall Length 113 in, Overall Height 48 in, Towing Capacity Not Applicable, Bed Operation Not Applicable, Bed Height Not Applicable, Bed Length Not Applicable, Bed Width Not Applicable, Braking System Dual Rear Wheel Mechanical Self-Adjusting Drum
Restrictions
- WARNING: Cancer For more information go to www.P65Warnings.ca.gov
- Hazardous material
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.