Shop All Clevis Pins
Cushman
Clevis Pin, 5/16" x 15/16"
Mfr # 10386G3
Zoro # G5890151
Sold in multiples of 5 for $8.25
$8.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Fits Brand Cushman
- For Use With Mfr. Model Number 618848G, 618849G, 618850G, 618851G, 618852G, 618853G, 626500G, 626850G, 641335, 641336
- For Use With 1989 to Current E-Z-GO Gas, Electric Golf Cars, Vehicles, Excluding 2Five Golf Cars
- Product Type Clevis Pin, 5/16" x 15/16"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Cushman
- MFR # 10386G3
- Zoro # G5890151
- Country of Origin United States
- Category Clevis Pins
Details
Item | Clevis Pin |
Fits Brand | Cushman |
For Use With Mfr. Model Number | 618848G, 618849G, 618850G, 618851G, 618852G, 618853G, 626500G, 626850G, 641335, 641336 |
For Use With | 1989 to Current E-Z-GO Gas, Electric Golf Cars, Vehicles, Excluding 2Five Golf Cars |
Product Type | Clevis Pin, 5/16" x 15/16" |
Description
Clevis Pin, 5/16 in. x 15/16 in., For Use With Grainger Item Number 35ZD53, 35ZD52, 35ZD54, 35ZD51, 48VX88, 48VX87, 35ZD48, 35ZD46, 35ZD45, 35ZD47, For Use With Mfr. Model Number 626850G, 618853G, 626500G, 618852G, 641336, 641335, 618851G, 618849G, 618848G, 618850G, Fits Brand Cushman, For Use With 1989 to Current E-Z-GO Gas, Electric Golf Cars, Vehicles, Excluding 2Five Golf Cars
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Flat Washer, Fits Bolt Size M4 , Stainless Steel Plain Finish, 50 PK (M55530.040.0001)
- ZORO SELECT M3-0.50 x 7.85 mm Phillips Pan Machine Screw, Zinc Plated Steel, 25 PK (MPPJ030100-025P1)
- TAMPER-PRUF SCREWS #10-32 x 1/2 in Hex Button Tamper Resistant Screw, Case Hardened Steel, Black Oxide Finish, 50 PK (21410)
- ZORO SELECT Taper Pin, Standard, Steel, #3 x 2, PK25 (U39000.219.0200)
- HHIP 0.898" Replacement Pin Gage P-6 0.0002 Tolerance (4103-0898)
- HHIP 0.425" Replacement Pin Gage P-2 0.0002 Tolerance (4103-0425)
- ZORO SELECT Clevis Pin, Steel, 3/8 in. dia., PK25 (U39798.037.0175)
- BAILEY HYDRAULICS Steel Clevis Pins A Style Clips 1" Outer Diameter, 172200 (172200)
- HHIP 0.265" Replacement Pin Gage P-2 0.0002 Tolerance (4103-0265)
- ZORO SELECT Clevis Pin, Std, Zinc, 0.187x2 L, PK25 (WWG-CLPZ-159)
- HHIP 0.234" Replacement Pin Gage P-1 -0.0002 Tolerance (4103-0234)
- Cushman Clevis Pins