Shop All Cart, Truck & Dolly Parts
Cushman
Brake Cable, 74.81"
Mfr # 624696
Zoro # G5890258
original price:
$109.80
6% off
new price: $102.99
/ea
Free Shipping & Returns
$102.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Fits Brand Cushman
- For Use With Mfr. Model Number 618853G, 626850G
- For Use With E-Z-GO TXT, Express, Shuttles, Bellhop Vehicles
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Cushman
- MFR # 624696
- Zoro # G5890258
- Country of Origin Mexico
- Category Cart, Truck & Dolly Parts
Details
Item | Brake Cable, 74.81" |
Fits Brand | Cushman |
For Use With Mfr. Model Number | 618853G, 626850G |
For Use With | E-Z-GO TXT, Express, Shuttles, Bellhop Vehicles |
Description
Brake Cable, 74.81 in., For Use With Grainger Item Number 35ZD53, 35ZD52, For Use With Mfr. Model Number 626850G, 618853G, Fits Brand Cushman, For Use With E-Z-GO TXT, Express, Shuttles, Bellhop Vehicles
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BOATBUCKLE Strap-Winch 15Ft X 2In, #F14214 (F14214)
- US CARGO CONTROL Galvanized Turnbuckle - Import - Eye & Eye - 3/4" x 18" (EETBGV34X18)
- R&B WIRE PRODUCTS Antimicrobial Vinyl Basket Truck with Steel Base, 16 Bushel, Yellow (416SOC/ANTI/YEL)
- VESTIL Steel Pipe Safety Bollard - Yellow (BOL-36-2)
- CUSHMAN Bearing Cap (30146G1)
- CUSHMAN Flanged Bushing (70581G01)
- CUSHMAN Exhaust Gasket (603599)
- CUSHMAN Relay Switch, 12V (603282)
- CUSHMAN Tire and Wheel Terra-Trac Assembly (607252)
- CUSHMAN Split Steel Spacer (70289G02)
- ZORO SELECT Steel Wheel 6 In. (MH6FVJ302G)
- Cushman Cart, Truck & Dolly Parts