Shop All Cart, Truck & Dolly Parts
Cushman
Brake Cable, 65.06"
Mfr # 624695
Zoro # G5890267
product price: $67.25
/ea
$67.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With Mfr. Model Number 618853G, 626850G
- For Use With E-Z-GO TXT, Express, Shuttle, Bellhop Vehicles
- Fits Brand Cushman
- Product Type Brake Cable, 65.06"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Cushman
- MFR # 624695
- Zoro # G5890267
- Country of Origin Mexico
- Category Cart, Truck & Dolly Parts
Details
Item | Brake Cable, 65.06 in |
For Use With Mfr. Model Number | 618853G, 626850G |
For Use With | E-Z-GO TXT, Express, Shuttle, Bellhop Vehicles |
Fits Brand | Cushman |
Product Type | Brake Cable, 65.06" |
Description
Brake Cable, 65.06 in., For Use With Grainger Item Number 35ZD53, 35ZD52, For Use With Mfr. Model Number 626850G, 618853G, Fits Brand Cushman, For Use With E-Z-GO TXT, Express, Shuttle, Bellhop Vehicles
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WERNER 6 ft Fiberglass Stepladder, 375 lb Capacity (7406)
- MIDWEST FASTENER 1/8" Wire Rope Clips 100PK (52189)
- ZORO SELECT Fork Truck Drum Carrier / Rotator (DCR-205-8)
- MAKINEX Jackhammer Trolley Universal V2 (JHT-U-2)
- CUSHMAN Spindle Bearing Cap (12091G2)
- CUSHMAN Tire and Wheel Assembly (600424)
- CUSHMAN Split Steel Spacer (70289G02)
- CUSHMAN Drive Rivet (18436G1)
- CUSHMAN Heavy Duty Leaf Spring (605721)
- CUSHMAN Team Primary Drive Clutch (672688)
- ZORO SELECT Printed Circuit Board (MH12N40804G)
- Cushman Cart, Truck & Dolly Parts