Shop All Cart, Truck & Dolly Parts
Cushman
Black Sun Top Kit, 80"
Mfr # 607305
Zoro # G5890425
product price: $1,258.99
/ea
Free Shipping & Returns
$1,258.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With Mfr. Model Number 626850G, 641335
- For Use With 2008 to 2012 E-Z-GO Gas, Electric ST Express, 2012 Current E-Z-GO Gas, Electric Express S6/L6 Vehicles
- Fits Brand Cushman
- Product Type Black Sun Top Kit, 80"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Cushman
- MFR # 607305
- Zoro # G5890425
- Country of Origin United States
- Category Cart, Truck & Dolly Parts
Details
Item | Black Sun Top Kit, 80 in |
For Use With Mfr. Model Number | 626850G, 641335 |
For Use With | 2008 to 2012 E-Z-GO Gas, Electric ST Express, 2012 Current E-Z-GO Gas, Electric Express S6/L6 Vehicles |
Fits Brand | Cushman |
Product Type | Black Sun Top Kit, 80" |
Description
Black Sun Top Kit, 80 in., For Use With Grainger Item Number 35ZD53, 48VX87, For Use With Mfr. Model Number 626850G, 641335, Fits Brand Cushman, For Use With 2008 to 2012 E-Z-GO Gas, Electric ST Express, 2012 Current E-Z-GO Gas, Electric Express S6/L6 Vehicles
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON Lever Chain Hoist, 3,000 lb Load Capacity, 10 ft Hoist Lift, 1 7/64 in Hook Opening (29XP49)
- MAILLON RAPIDE Delta Quick Link, 1/4 in., 550 lb. (D-060-GS)
- ZORO SELECT Rigid Plate Caster, TPR, 5 in., 280 lb. (2G063)
- SE-KURE DOME FORKLIFT MIRROR, 8 (DM-DFM-8(DOME))
- CUSHMAN Hex Head Bolt, M12, 1.25" x 120" (606243)
- CUSHMAN Head Light Assembly (644876)
- CUSHMAN Cable, FNR Push/Pull (603615)
- CUSHMAN Exhaust Gasket (603599)
- CUSHMAN Flanged Bushing (70581G01)
- CUSHMAN Brake Shoe, Leading (612411)
- DAYTON Swivel Caster (MH13X48302G)
- Cushman Cart, Truck & Dolly Parts