Shop All Pipe Straps
Cush-A-Nator
High Intensity Temp Orange, Ss 316, 1" T
Mfr # HIT16S6
Zoro # G8789744
product price: $42.89
/ea
$42.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Cush-A-Nator
- MFR # HIT16S6
- Zoro # G8789744
- UPC # 840722176191
- Country of Origin United States
- Category Pipe Straps
Details
Item | High Intensity Temp Orange,Ss 316,1" T |
Description
High Intensity Temp Orange,Ss 316,1" T
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HAYWARD FLOW CONTROL Relief Valve, 1-1/2", PVC/FPM, Adjustable 5-75 psi, Threaded (RV1150T)
- LEGEND VALVE 1-1/2" SS304 HALF COUPLING (404-287)
- BANJO Mini T-Strainer with Bowl (LSTM050B)
- USA INDUSTRIALS Manual 2-Way Ball Valve, NPT, 304 SS (ZUSA-VLV-68)
- CUSH-A-NATOR High Intensity Temp Orange, Steel, Pipe (HIT64P)
- HYDRA-ZORB Strut Mount Cushion Clamp, 1-5/8" OD Tube, 316SS, High Temp Cushion (100162-4-655HT)
- HYDRA-ZORB Strut Mount Cushion Clamp, 6" OD Tube, Electro Galvanized Gold (100600)
- HYDRA-ZORB Strut Mount Cushion Clamp, 3/4" Nom Pipe, 316SS (200075-4-655)
- HYDRA-ZORB Strut Mount Cushion Clamp, 3" OD Tube, Aluminum (100300-4-865)
- HYDRA-ZORB Strut Mount Cushion Clamp, 3/4" Nom Pipe, Electro Galvanized Gold (200075)
- HYDRA-ZORB Strut Mount Cushion Clamp, 2-3/8" OD Tube, 304SS (100237-4-555)
- Cush-A-Nator Pipe Straps