Shop All Pipe Straps
Cush-A-Nator
High Intensity Temp Orange, Ss 304, 2" T
Mfr # HIT32SS
Zoro # G8789516
product price: $59.19
/ea
$59.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Cush-A-Nator
- MFR # HIT32SS
- Zoro # G8789516
- UPC # 840722175859
- Country of Origin United States
- Category Pipe Straps
Details
Item | High Intensity Temp Orange,Ss 304,2" T |
Description
High Intensity Temp Orange,Ss 304,2" T
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BOB Float Valve, 1 In, SS w/PTFE Seal (R1371-1)
- DANCO Stem Eljer 4C-2C Ll (9D0015787E)
- ANVIL Square Head Plug, Forged Steel, 1/2 in (0361307952)
- PROLINE Frost-Free Anti-Siphon ABS Hydrant Handle (888-738HC)
- CUSH-A-NATOR High Intensity Temp Orange, Steel, Pipe (HIT64P)
- HYDRA-ZORB Strut Mount Cushion Clamp, 2-1/8" OD Tube, Electro Galvanized Gold (100212)
- HYDRA-ZORB Strut Mount Cushion Clamp, 1-1/8" OD Tube, 316SS (100112-4-655)
- HYDRA-ZORB Strut Mount Cushion Clamp, 5/8" OD Tube, 316SS (100062-4-655)
- ZORO SELECT HD Pipe Strap, Steel, 3 In, 7 5/16 In L (HDPS-300)
- ZORO SELECT Pipe Strap, Copper, 3/8" Pipe Size (CC-38PS)
- ZORO SELECT Pipe Strap, Galvanized, 4 In, 8 1/8 In L (GA-400PS)
- Cush-A-Nator Plumbing Accessories