Shop All Pipe & Tube Clamps
Cush-A-Nator
Cushioned Clamp, Std, 5/8 in. Tube, 316SS
Mfr # CN10S6
Zoro # G2784391
product price: $6.79
/ea
Sold in multiples of 2 for $13.58
$13.58
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Stainless Steel 316 Clamp, Standard TPE Cushion
- Type Standard
- Min. Hose Outside Dia. (In.) 5/8 in
- Tube Size 5/8 in
- Temp. Range (F) -50 Degrees to 275 Degrees
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Cush-A-Nator
- MFR # CN10S6
- Zoro # G2784391
- Country of Origin United States
- Category Pipe & Tube Clamps
Dimensions
Min. Hose Outside Dia. (In.) | 5/8 in |
Tube Size | 5/8 in |
Length | 1.62 in |
Height | 1.54 in |
Width | 1.06 in |
For Copper Tube Size | 5/8 in |
Overall Length | 1 5/8 in |
Overall Height | 1 35/64 in |
For Strut Channel Width | 1 5/8 in |
Overall Width | 1 1/16 in |
Installed Height | 3 5/32 in |
For Maximum Outside Diameter | 5/8 in |
For Tube Outside Diameter | 5/8 in |
Description
Vibration-Dampening Strut Clamp, Clamp Bore Style Smooth, Clamp Material 316 Stainless Steel, Clamp Material Finish Not Applicable, Clamp Type Strut Clamp, Compatible Mfr Part Number Wesanco Strut, Cushion Material TPE, For Copper Tube Size 5/8 in, For Insulation Thickness Not Applicable, For Maximum Outside Diameter 5/8 in, For Number of Lines 1, For Pipe Size Not Applicable, For Strut Channel Width 1 5/8 in, Included Insulation Thickness Not Applicable, Installed Height 3 5/32 in
Restrictions
- WARNING: This product can expose you to chemicals including Lead, which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KOHLER Forte Shower Head Chrome (R10282-G-CP)
- SHARPE VALVES 1-1/2" Socket Carbon Steel Ball Valve Inline (4351002080)
- GRUVLOK End Cross, Ductile Iron, 2 1/2 in, Grooved (0390023984)
- SMITH-COOPER Hex Bushing, 3"x1-1/2", 125, Brz Nl (4385003490)
- CUSH-A-NATOR Cushioned Clamp, Std, 3/8 in. Tube, 316SS (CN06S6)
- CUSH-A-NATOR Cushioned Clamp, Std, 1/2 in. Tube, 304SS (CN08SS)
- CUSH-A-NATOR Cushioned Clamp, Std, 1-1/2 in. Pipe, 304SS (CN30PSS)
- CUSH-A-NATOR Cushioned Clamp, Std, 3 in. Pipe, 316SS (CN56PS6)
- CUSH-A-NATOR Cushioned Clamp, HT, 1/2 in. Tube, 304SS (HT08SS)
- CUSH-A-NATOR Cushioned Clamp, Std, 1-1/2 in. Tube, 304SS (CN24SS)
- DIXIE LINE CLAMPS Tube Clamp, 3/8in., 3 lines, PK25 (603)
- Cush-A-Nator Pipe & Tube Clamps