Shop All Pipe & Tube Clamps
Cush-A-Nator
Cushioned Clamp, Std, 4 in. Tube, 304SS
Mfr # CN64SS
Zoro # G8867713
product price: $31.79
/ea
$31.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Stainless Steel 304 Clamp, Standard TPE Cushion
- Type Standard
- Min. Hose Outside Dia. (In.) 4 in
- Tube Size 4 in
- Length 1.62 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Cush-A-Nator
- MFR # CN64SS
- Zoro # G8867713
- Country of Origin United States
- Category Pipe & Tube Clamps
Dimensions
Min. Hose Outside Dia. (In.) | 4 in |
Tube Size | 4 in |
Length | 1.62 in |
Height | 5.11 in |
Width | 4.45 in |
For Tube Outside Diameter | 4 in |
For Maximum Outside Diameter | 4 in |
Installed Height | 6 47/64 in |
Overall Width | 4 29/64 in |
For Strut Channel Width | 1 5/8 in |
For Copper Tube Size | 4 in |
Overall Length | 1 5/8 in |
Overall Height | 5 7/64 in |
Description
Vibration-Dampening Strut Clamp, Clamp Bore Style Smooth, Clamp Material 304 Stainless Steel, Clamp Material Finish Not Applicable, Clamp Type Strut Clamp, Compatible Mfr Part Number Wesanco Strut, Cushion Material TPE, For Copper Tube Size 4 in, For Insulation Thickness Not Applicable, For Maximum Outside Diameter 4 in, For Number of Lines 1, For Pipe Size Not Applicable, For Strut Channel Width 1 5/8 in, Included Insulation Thickness Not Applicable, Installed Height 6 47/64 in
Restrictions
- WARNING: This product can expose you to chemicals including Lead, which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NIBCO 1-1/4" FNPT Bronze Ball Valve Inline (T58570 1-1/4)
- RUBBERWORX 3" PART DP ALUMINUM QUICK CPL PART DP PLUG ALUM (RBX-DP-AL-300)
- DELTA Dual Handle 4" Mount, 3-hole 4" installation Hole Centerset Lavatory Faucet, Chrome (B2510LF)
- GRUVLOK Flexible Coupling, Ductile Iron, 1 1/2 in (0390002988)
- CUSH-A-NATOR Cushioned Clamp, Std, 1-5/8 in. Tube, Steel (CN26)
- CUSH-A-NATOR Cushioned Clamp, HT, 1/2 in. Tube, Steel (HT08)
- CUSH-A-NATOR Cushioned Clamp, Std, 3 in. Pipe, 316SS (CN56PS6)
- CUSH-A-NATOR Cushioned Clamp, HT, 1 in. Tube, 304SS (HT16SS)
- CUSH-A-NATOR Cushioned Clamp, HT, 1-3/8 in. Tube, 304SS (HT22SS)
- CUSH-A-NATOR Cushioned Clamp, HT, 2-3/8 in. Tube, 304SS (HT38SS)
- ANVIL Riser Clamp, Pipe Sz 2 In, 10 1/4 In L (0500173562)
- Cush-A-Nator Plumbing Accessories