Shop All Pipe & Tube Clamps
Cush-A-Nator
Cushioned Clamp, Std, 4 in. Pipe, Steel
Mfr # CN72P
Zoro # G8867652
product price: $31.99
/ea
$31.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Standard TPE Cushion, Steel Clamp
- Type Standard
- Min. Hose Outside Dia. (In.) 4.5 in
- Length 1.62 in
- Width 4.95 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Cush-A-Nator
- MFR # CN72P
- Zoro # G8867652
- Country of Origin United States
- Category Pipe & Tube Clamps
Dimensions
Min. Hose Outside Dia. (In.) | 4.5 in |
Length | 1.62 in |
Width | 4.95 in |
Pipe Size | 4 in |
Height | 5.92 in |
For Maximum Outside Diameter | 4 1/2 in |
Overall Height | 5 59/64 in |
Overall Length | 1 5/8 in |
Installed Height | 7 35/64 in |
For Strut Channel Width | 1 5/8 in |
Overall Width | 4 61/64 in |
For Pipe Size | 4 in |
Description
Vibration-Dampening Strut Clamp, Clamp Bore Style Smooth, Clamp Material Steel, Clamp Material Finish Zinc-Plated, Clamp Type Strut Clamp, Compatible Mfr Part Number Wesanco Strut, Cushion Material TPE, For Copper Tube Size Not Applicable, For Insulation Thickness Not Applicable, For Maximum Outside Diameter 4 1/2 in, For Number of Lines 1, For Pipe Size 4 in, For Strut Channel Width 1 5/8 in, Included Insulation Thickness Not Applicable, Installed Height 7 35/64 in, Load Capacity 1,000 lb
Restrictions
- WARNING: This product can expose you to chemicals including Lead, which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Expansion Joint, 1 1/2 In, Single Sphere, Bolt Holes: 4 (AMSE201H)
- CENTOCO Toilet Seat, With Cover, Plastic, Elongated, White (GR3L820STS-001)
- LEGRIS Swivel Elbow, Brass, Black (VS369PTCR-12-8)
- K&S PRECISION METALS Tubing, Aluminum, 1/4" O.D., 0.180"I.D., PK6 (9311)
- CUSH-A-NATOR Cushioned Clamp, Std, 7/8 in. Tube, 316SS (CN14S6)
- CUSH-A-NATOR Cushioned Clamp, HT, 5/8 in. Tube, Steel (HT10)
- CUSH-A-NATOR Cushioned Clamp, Std, 3 in. Pipe, 304SS (CN56PSS)
- CUSH-A-NATOR Cushioned Clamp, Std, 1-1/8 in. Tube, Steel (CN18)
- CUSH-A-NATOR Cushioned Clamp, Std, 1 in. Pipe, 316SS (CN21PS6)
- CUSH-A-NATOR Cushioned Clamp, Std, 3 in. Tube, Steel (CN48)
- NVENT CADDY Bell Hanger, Size 1/2 In (BH0050CP)
- Cush-A-Nator Plumbing Accessories