Shop All Pipe & Tube Clamps
Cush-A-Nator
Cushioned Clamp, Std, 3-1/2 in. Tube, Steel
Mfr # CN56
Zoro # G9676371
product price: $18.15
/ea
$18.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Standard TPE Cushion, Steel Clamp
- Type Standard
- Min. Hose Outside Dia. (In.) 3 1/2 in
- Tube Size 3 1/2 in
- Length 1.62 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Cush-A-Nator
- MFR # CN56
- Zoro # G9676371
- Country of Origin United States
- Category Pipe & Tube Clamps
Dimensions
Min. Hose Outside Dia. (In.) | 3 1/2 in |
Tube Size | 3 1/2 in |
Length | 1.62 in |
Width | 3.95 in |
Height | 4.79 in |
Installed Height | 6 13/32 in |
For Maximum Outside Diameter | 3 1/2 in |
For Strut Channel Width | 1 5/8 in |
Overall Height | 4 51/64 in |
Overall Width | 3 61/64 in |
For Tube Outside Diameter | 3 1/2 in |
For Copper Tube Size | 3 1/2 in |
Overall Length | 1 5/8 in |
Description
Vibration-Dampening Strut Clamp, Clamp Bore Style Smooth, Clamp Material Steel, Clamp Material Finish Zinc-Plated, Clamp Type Strut Clamp, Compatible Mfr Part Number Wesanco Strut, Cushion Material TPE, For Copper Tube Size 3 1/2 in, For Insulation Thickness Not Applicable, For Maximum Outside Diameter 3 1/2 in, For Number of Lines 1, For Pipe Size Not Applicable, For Strut Channel Width 1 5/8 in, Included Insulation Thickness Not Applicable, Installed Height 6 13/32 in, Load Capacity 1,000 lb
Restrictions
- WARNING: This product can expose you to chemicals including Lead, which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LEGRIS Push-to-Connect, Threaded Metric Push-to-Connect Fitting, Brass, Silver (3175 06 21)
- TYGON Tubing, 3/32 I.D., 50 ft., Clear, Flexible (AAB00004)
- NVENT CADDY Strut Pipe Clamp, Size 3 In, Max. Load (Lb.): 800 (RIGD0300EG)
- WATCO 500 Series 16" Nickel Push Pull Tubular Plastic Bath Waste (500-PP-PVC-BN)
- CUSH-A-NATOR Cushioned Clamp, Std, 3/8 in. Tube, 304SS (CN06SS)
- CUSH-A-NATOR Cushioned Clamp, HT, 1-1/4 in. Tube, Steel (HT20)
- CUSH-A-NATOR Cushioned Clamp, Std, 3/4 in. Tube, 316SS (CN12S6)
- CUSH-A-NATOR Cushioned Clamp, Std, 1-3/8 in. Tube, Steel (CN22)
- CUSH-A-NATOR Cushioned Clamp, Std, 3/8 in. Tube, 316SS (CN06S6)
- CUSH-A-NATOR Cushioned Clamp, Std, 1/2 in. Tube, Steel (CN08)
- NVENT CADDY EZ-Riser Superklip Tube And Pipe Clamp (389008)
- Cush-A-Nator Pipe & Tube Clamps