Shop All Pipe & Tube Clamps
Cush-A-Nator
Cushioned Clamp, Std, 2-7/8 in. Tube, Steel
Mfr # CN46
Zoro # G2784540
product price: $12.59
/ea
$12.59
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Material Standard TPE Cushion, Steel Clamp
- Type Standard
- Min. Hose Outside Dia. (In.) 2 7/8 in
- Tube Size 2 7/8 in
- Hardware Material Plated Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Cush-A-Nator
- MFR # CN46
- Zoro # G2784540
- Country of Origin United States
- Category Pipe & Tube Clamps
Dimensions
Min. Hose Outside Dia. (In.) | 2 7/8 in |
Tube Size | 2 7/8 in |
Height | 4.17 in |
Width | 3.32 in |
Length | 1.62 in |
For Tube Outside Diameter | 2 7/8 in |
For Strut Channel Width | 1 5/8 in |
Overall Width | 3 5/16 in |
Overall Height | 4 11/64 in |
For Copper Tube Size | 2 7/8 in |
Overall Length | 1 5/8 in |
For Maximum Outside Diameter | 2 7/8 in |
Installed Height | 5 51/64 in |
Description
Vibration-Dampening Strut Clamp, Clamp Bore Style Smooth, Clamp Material Steel, Clamp Material Finish Zinc-Plated, Clamp Type Strut Clamp, Compatible Mfr Part Number Wesanco Strut, Cushion Material TPE, For Copper Tube Size 2 7/8 in, For Insulation Thickness Not Applicable, For Maximum Outside Diameter 2 7/8 in, For Number of Lines 1, For Pipe Size Not Applicable, For Strut Channel Width 1 5/8 in, Included Insulation Thickness Not Applicable, Installed Height 5 51/64 in, Load Capacity 1,000 lb
Restrictions
- WARNING: This product can expose you to chemicals including Lead, which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PARKER 3/8" Compression x 1/4" MNPT Brass 90 Degree Elbow 25PK (269CA-6-4)
- WATTS Double Check Detector, 007, 2in, FNPT (007M1DCDA-OSY-GPM)
- COMPONENT HARDWARE Top-Line® Double Pantry Deck Mount Pre-Rinse Assembly (TLL50-1100-BRZ)
- ZORO SELECT 3/8" OD x 6 ft. Welded 316 Stainless Steel Tubing (3AFD9)
- CUSH-A-NATOR Cushioned Clamp, Std, 3/4 in. Tube, Steel (CN12)
- CUSH-A-NATOR Cushioned Clamp, Std, 3-1/8 in. Tube, Steel (CN50)
- CUSH-A-NATOR Cushioned Clamp, Std, 2 in. Pipe, 304SS (CN38PSS)
- CUSH-A-NATOR Cushioned Clamp, Std, 3/4 in. Tube, 316SS (CN12S6)
- CUSH-A-NATOR Cushioned Clamp, Std, 1-3/8 in. Tube, Steel (CN22)
- CUSH-A-NATOR Cushioned Clamp, Std, 3-1/8 in. Tube, 316SS (CN50S6)
- DIXON Worm Gear Clamp, 1-1/16 to 2 in Clamp, SS Band, Domestic (HSS24)
- Cush-A-Nator Pipe & Tube Clamps