Shop All Pipe & Tube Clamps
Cush-A-Nator
Cushioned Clamp, Std, 2-1/2 in. Pipe, Steel
Mfr # CN46PGRG
Zoro # G2784525
original price:
$18.88
22% off
new price: $14.59
/ea
$14.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Standard TPE Cushion, Steel Clamp
- Type Standard
- Min. Hose Outside Dia. (In.) 2.875 in
- Includes Cush-A-Nator Cushion, Steel Clamp
- Height 4.17 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Cush-A-Nator
- MFR # CN46PGRG
- Zoro # G2784525
- Country of Origin United States
- Category Pipe & Tube Clamps
Dimensions
Min. Hose Outside Dia. (In.) | 2.875 in |
Height | 4.17 in |
Pipe Size | 2 1/2 in |
Length | 1.62 in |
Width | 3.32 in |
Installed Height | 5 51/64 in |
Overall Width | 3 5/16 in |
Overall Height | 4 11/64 in |
Overall Length | 1 5/8 in |
For Pipe Size | 2 1/2 in |
For Strut Channel Width | 1 5/8 in |
For Maximum Outside Diameter | 2 7/8 in |
Description
Vibration-Dampening Strut Clamp, Clamp Bore Style Smooth, Clamp Material Steel, Clamp Material Finish Zinc-Plated, Clamp Type Strut Clamp, Compatible Mfr Part Number Wesanco Strut, Cushion Material TPE, For Copper Tube Size Not Applicable, For Insulation Thickness Not Applicable, For Maximum Outside Diameter 2 7/8 in, For Number of Lines 1, For Pipe Size 2 1/2 in, For Strut Channel Width 1 5/8 in, Included Insulation Thickness Not Applicable, Installed Height 5 51/64 in, Load Capacity 800 lb
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Hex Plug, 1/2", 150,316, Thrd Heavy (4381036030)
- KOHLER Statement Mf Showerhead Matte Black (26290-BL)
- MOEN Cap Kit (182636BN)
- B & K WALL FAUCET 1/2"" F CHRM (3210-160-CH-B-Z)
- CUSH-A-NATOR Cushioned Clamp, Std, 4-1/8 in. Tube, 304SS (CN66SS)
- CUSH-A-NATOR Cushioned Clamp, Std, 1 in. Tube, 316SS (CN16S6)
- CUSH-A-NATOR Cushioned Clamp, Std, 1-1/8 in. Tube, Steel (CN18)
- CUSH-A-NATOR Cushioned Clamp, Std, 1/2 in. Pipe, 316SS (CN14PS6)
- CUSH-A-NATOR Cushioned Clamp, HT, 2-7/8 in. Tube, Steel (HT46)
- CUSH-A-NATOR Cushioned Clamp, Std, 3-1/8 in. Tube, 316SS (CN50S6)
- BEHRINGER Tube Clamp Kit, Tube Sz 1 1/4 In, 316SS (BSBX6125-SP)
- Cush-A-Nator Plumbing Accessories