Shop All Pipe & Tube Clamps
Cush-A-Nator
Cushioned Clamp, Std, 1 in. Tube, 316SS
Mfr # CN16S6
Zoro # G1815241
$11.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Stainless Steel 316 Clamp, Standard TPE Cushion
- Type Standard
- Min. Hose Outside Dia. (In.) 1 in
- Tube Size 1 in
- Height 1.95 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Cush-A-Nator
- MFR # CN16S6
- Zoro # G1815241
- Country of Origin United States
- Category Pipe & Tube Clamps
Dimensions
Min. Hose Outside Dia. (In.) | 1 in |
Tube Size | 1 in |
Height | 1.95 in |
Width | 1.44 in |
Length | 1.62 in |
Overall Height | 1 61/64 in |
For Strut Channel Width | 1 5/8 in |
Overall Width | 1 7/16 in |
For Maximum Outside Diameter | 1 in |
Overall Length | 1 5/8 in |
For Tube Outside Diameter | 1 in |
Installed Height | 3 9/16 in |
For Copper Tube Size | 1 in |
Description
Vibration-Dampening Strut Clamp, Clamp Bore Style Smooth, Clamp Material 316 Stainless Steel, Clamp Material Finish Not Applicable, Clamp Type Strut Clamp, Compatible Mfr Part Number Wesanco Strut, Cushion Material TPE, For Copper Tube Size 1 in, For Insulation Thickness Not Applicable, For Maximum Outside Diameter 1 in, For Number of Lines 1, For Pipe Size Not Applicable, For Strut Channel Width 1 5/8 in, Included Insulation Thickness Not Applicable, Installed Height 3 9/16 in
Restrictions
- WARNING: This product can expose you to chemicals including Lead, which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SMITH-COOPER Elbow, 45 deg, 1-1/2", 125, Brz Nl (4385002350)
- ZORO SELECT 1-1/2" MNPT x FNPT 316 SS Street Elbow (60SE113N112)
- MEC Full Flow POL x 1/4 in. MNPT 7/8 in. Hex Assembly (ME318)
- KOHLER Premier Drain W/Overflow (1035350-BL)
- CUSH-A-NATOR Cushioned Clamp, HT, 1/2 in. Pipe, 304SS (HT14PSS)
- CUSH-A-NATOR Cushioned Clamp, Std, 3-1/2 in. Tube, 304SS (CN56SS)
- CUSH-A-NATOR Cushioned Clamp, HT, 1-1/8 in. Tube, 304SS (HT18SS)
- CUSH-A-NATOR Cushioned Clamp, HT, 2 in. Pipe, 304SS (HT38PSS)
- CUSH-A-NATOR Cushioned Clamp, Std, 3/4 in. Pipe, Steel (CN17P)
- CUSH-A-NATOR Cushioned Clamp, HT, 1/2 in. Tube, 304SS (HT08SS)
- HYDRA-ZORB TITAN Insulated Riser Clamp, 1-3/8" OD X 1" Wall (R137100)
- Cush-A-Nator Plumbing Accessories