Shop All Pipe & Tube Clamps
Cush-A-Nator
Cushioned Clamp, HT, 5/8 in. Tube, Steel
Mfr # HT10
Zoro # G1815217
$4.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material High Temp TPE Cushion, Steel Clamp
- Type High Temp
- Min. Hose Outside Dia. (In.) 5/8 in
- Tube Size 5/8 in
- Insert Material Thermoplastic Elastomer
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Cush-A-Nator
- MFR # HT10
- Zoro # G1815217
- Country of Origin United States
- Category Pipe & Tube Clamps
Dimensions
Min. Hose Outside Dia. (In.) | 5/8 in |
Tube Size | 5/8 in |
Width | 1.06 in |
Length | 1.62 in |
Height | 1.54 in |
For Maximum Outside Diameter | 5/8 in |
Installed Height | 3 5/32 in |
Overall Length | 1 5/8 in |
For Strut Channel Width | 1 5/8 in |
For Tube Outside Diameter | 5/8 in |
Overall Height | 1 35/64 in |
For Copper Tube Size | 5/8 in |
Overall Width | 1 1/16 in |
Description
Vibration-Dampening Strut Clamp, Clamp Bore Style Smooth, Clamp Material Steel, Clamp Material Finish Zinc-Plated, Clamp Type Strut Clamp, Compatible Mfr Part Number Wesanco Strut, Cushion Material TPE, For Copper Tube Size 5/8 in, For Insulation Thickness Not Applicable, For Maximum Outside Diameter 5/8 in, For Number of Lines 1, For Pipe Size Not Applicable, For Strut Channel Width 1 5/8 in, Included Insulation Thickness Not Applicable, Installed Height 3 5/32 in, Load Capacity 400 lb
Restrictions
- WARNING: This product can expose you to chemicals including Lead, which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- JOMAR VALVE 4" Press Lead Free Brass Italian Ball Valve (JP-100XL)
- NEWPORT BRASS Newport Brass Balanced Pressure Shower Trim Valve in No Finish (1-684)
- ZORO SELECT 1/8" FNPT x MNPT Galvanized 90 Degree Street Elbow (5P819)
- ZURN LC-FN - LC Modular Polished Nickel Bronze Funnel (LC-FN)
- CUSH-A-NATOR Cushioned Clamp, HT, 1-1/8 in. Tube, Steel (HT18)
- CUSH-A-NATOR Cushioned Clamp, HT, 3/8 in. Tube, Steel (HT06)
- CUSH-A-NATOR Cushioned Clamp, Std, 1-1/2 in. Pipe, Steel (CN30P)
- CUSH-A-NATOR Cushioned Clamp, HT, 3 in. Tube, Steel (HT48)
- CUSH-A-NATOR Cushioned Clamp, Std, 5/8 in. Tube, 304SS (CN10SS)
- CUSH-A-NATOR Cushioned Clamp, Std, 7/8 in. Tube, 304SS (CN14SS)
- HYDRA-ZORB Insulation Clamp, 1 5/8" OD x 1" Wall, 9-Series for Fiberglass (928162)
- Cush-A-Nator Pipe & Tube Clamps