Shop All Pipe & Tube Clamps
Cush-A-Nator
Cushioned Clamp, HT, 3/4 in. Pipe, Steel
Mfr # HT17P
Zoro # G2784166
product price: $4.59
/ea
Sold in multiples of 3 for $13.77
$13.77
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material High Temp TPE Cushion, Steel Clamp
- Max. Load (Lb.) 600 lb
- Type High Temp
- Height (In.) 2.08 in
- Width (In.) 1.57 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Cush-A-Nator
- MFR # HT17P
- Zoro # G2784166
- Country of Origin United States
- Category Pipe & Tube Clamps
Dimensions
Height (In.) | 2.08 in |
Width (In.) | 1.57 in |
Min. Hose Outside Dia. (In.) | 1.05 in |
Max. Hose Outside Dia. (In.) | 1.05 in |
Length (In.) | 1.62 in |
Pipe Size | 3/4 in |
Length | 1.62 in |
Width | 1.57 in |
Height | 2.08 in |
For Pipe Size | 3/4 in |
Description
Vibration-Dampening Strut Clamp, Clamp Material Steel, Clamp Type Strut Clamp, Cushion Material TPE, Maximum Operating Temperature 340 Degrees F, Mount Type Strut Clips
Restrictions
- WARNING: This product can expose you to chemicals including Lead, which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KOHLER Rite-Temp Shower Valve Trim (TS74042-4-BN)
- CHARLOTTE PIPE AND FOUNDRY 2 In. Schedule 40 DWV PVC Double Wye (PVC 00611 0800HA)
- ZORO SELECT Repair Clamp, Three Bolt, 5 In, 304SS (330-129)
- AMERICAN STANDARD Push Button Assembly T-Mount A36021 (7381003-0020A)
- CUSH-A-NATOR Cushioned Clamp, Std, 1-3/8 in. Tube, Steel (CN22)
- CUSH-A-NATOR Cushioned Clamp, HT, 2 in. Pipe, 304SS (HT38PSS)
- CUSH-A-NATOR Cushioned Clamp, HT, 2-1/8 in. Tube, Steel (HT34)
- CUSH-A-NATOR Cushioned Clamp, Std, 1 in. Tube, 304SS (CN16SS)
- CUSH-A-NATOR Cushioned Clamp, HT, 2-1/4 in. Tube, Steel (HT36)
- CUSH-A-NATOR Cushioned Clamp, HT, 1/2 in. Tube, 304SS (HT08SS)
- CUSH-A-NATOR Cushioned Clamp, Std, 1 in. Pipe, 316SS (CN21PS6)
- Cush-A-Nator Pipe & Tube Clamps