Shop All Pipe & Tube Clamps
Cush-A-Nator
Cushioned Clamp, HT, 2-3/8 in. Tube, 304SS
Mfr # HT38SS
Zoro # G8868072
product price: $22.65
/ea
$22.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material High Temp TPE Cushion, Stainless Steel 304 Clamp
- Type High Temp
- Min. Hose Outside Dia. (In.) 2 3/8 in
- Tube Size 2 3/8 in
- Length 1.62 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Cush-A-Nator
- MFR # HT38SS
- Zoro # G8868072
- Country of Origin United States
- Category Pipe & Tube Clamps
Dimensions
Min. Hose Outside Dia. (In.) | 2 3/8 in |
Tube Size | 2 3/8 in |
Length | 1.62 in |
Height | 3.67 in |
Width | 2.82 in |
For Copper Tube Size | 2 3/8 in |
Overall Length | 1 5/8 in |
For Strut Channel Width | 1 5/8 in |
Overall Height | 3 43/64 in |
For Tube Outside Diameter | 2 3/8 in |
For Maximum Outside Diameter | 2 3/8 in |
Overall Width | 2 13/16 in |
Installed Height | 5 19/64 in |
Description
Vibration-Dampening Strut Clamp, Clamp Bore Style Smooth, Clamp Material 304 Stainless Steel, Clamp Material Finish Not Applicable, Clamp Type Strut Clamp, Compatible Mfr Part Number Wesanco Strut, Cushion Material TPE, For Copper Tube Size 2 3/8 in, For Insulation Thickness Not Applicable, For Maximum Outside Diameter 2 3/8 in, For Number of Lines 1, For Pipe Size Not Applicable, For Strut Channel Width 1 5/8 in, Included Insulation Thickness Not Applicable, Installed Height 5 19/64 in
Restrictions
- WARNING: This product can expose you to chemicals including Lead, which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CENTRAL BRASS Two Handle Cast Brass Bar/Laundry Faucet, NPSM, Centerset, Chrome, Number of Holes: 2 or 3 Hole (0084-A17)
- DIXON Cam and Groove Coupler x MNPT, 4", SS (400-B-SS)
- BANJO 3/4" Female Coupler x MNPT Cam Lever Coupling (75B1/2)
- ZURN 1" 20XL Pressure Reducing Valve, Dbl Union Connection (1-20XLDU)
- CUSH-A-NATOR Cushioned Clamp, HT, 1-5/8 in. Tube, Steel (HT26)
- CUSH-A-NATOR Cushioned Clamp, Std, 1/2 in. Pipe, Steel (CN14P)
- CUSH-A-NATOR Cushioned Clamp, Std, 3-1/2 in. Tube, Steel (CN56)
- CUSH-A-NATOR Cushioned Clamp, HT, 7/8 in. Tube, Steel (HT14)
- CUSH-A-NATOR Cushioned Clamp, Std, 4 in. Tube, 304SS (CN64SS)
- CUSH-A-NATOR Cushioned Clamp, HT, 1-1/2 in. Tube, 304SS (HT24SS)
- KIPP Tube Clamp 4-Way Flat Thermoplastic, For Square Tubes, Comp:Steel, A=30, B=30 (K0473.3030)
- Cush-A-Nator Pipe & Tube Clamps