Shop All Pipe & Tube Clamps
Cush-A-Nator
Cushioned Clamp, HT, 2-1/8 in. Tube, Steel
Mfr # HT34
Zoro # G2784236
original price:
$13.69
10% off
new price: $12.29
/ea
$12.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material High Temp TPE Cushion, Steel Clamp
- Type High Temp
- Min. Hose Outside Dia. (In.) 2 1/8 in
- Tube Size 2 1/8 in
- Includes Cush-A-Nator Cushion, Steel Clamp
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Cush-A-Nator
- MFR # HT34
- Zoro # G2784236
- Country of Origin United States
- Category Pipe & Tube Clamps
Dimensions
Min. Hose Outside Dia. (In.) | 2 1/8 in |
Tube Size | 2 1/8 in |
Width | 2.57 in |
Length | 1.62 in |
Height | 3.23 in |
For Strut Channel Width | 1 5/8 in |
Installed Height | 4 27/32 in |
For Maximum Outside Diameter | 2 1/8 in |
Overall Height | 3 15/64 in |
For Tube Outside Diameter | 2 1/8 in |
Overall Length | 1 5/8 in |
Overall Width | 2 9/16 in |
For Copper Tube Size | 2 1/8 in |
Description
Vibration-Dampening Strut Clamp, Clamp Bore Style Smooth, Clamp Material Steel, Clamp Material Finish Zinc-Plated, Clamp Type Strut Clamp, Compatible Mfr Part Number Wesanco Strut, Cushion Material TPE, For Copper Tube Size 2 1/8 in, For Insulation Thickness Not Applicable, For Maximum Outside Diameter 2 1/8 in, For Number of Lines 1, For Pipe Size Not Applicable, For Strut Channel Width 1 5/8 in, Included Insulation Thickness Not Applicable, Installed Height 4 27/32 in, Load Capacity 800 lb
Restrictions
- WARNING: This product can expose you to chemicals including Lead, which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- APOLLO PEX 1/2 in. Brass PEX Barb 90 Elbow (10-Pack), 10PK (APXE121210PK)
- HAYWARD FLOW CONTROL Ball Valve, True Union, PVC/FPM, 2", Full Port, S/T (TBH1200ASTV0000)
- B & K Bibb Hose 3/4Mip 1/2Fip (103-054HN)
- REDHAT 12V DC Brass Solenoid Valve, Normally Closed, 3/4 in Pipe Size (8210G009LF 12/DC)
- CUSH-A-NATOR Cushioned Clamp, HT, 1-1/8 in. Tube, Steel (HT18)
- CUSH-A-NATOR Cushioned Clamp, HT, 1-3/8 in. Tube, Steel (HT22)
- CUSH-A-NATOR Cushioned Clamp, Std, 2-1/2 in. Tube, Steel (CN40)
- CUSH-A-NATOR Cushioned Clamp, Std, 1/4 in. Tube, Steel (CN04)
- CUSH-A-NATOR Cushioned Clamp, Std, 3/4 in. Pipe, Steel (CN17P)
- CUSH-A-NATOR Cushioned Clamp, Std, 7/8 in. Tube, 316SS (CN14S6)
- ZSI Beta Clamp Assembly, Single, 1/4 In Pipe (S2009S)
- Cush-A-Nator Pipe & Tube Clamps