Shop All Pipe & Tube Clamps
Cush-A-Nator
Cushioned Clamp, HT, 1/2 in. Tube, 304SS
Mfr # HT08SS
Zoro # G2784111
product price: $6.65
/ea
$6.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material High Temp TPE Cushion, Stainless Steel 304 Clamp
- Max. Load (Lb.) 400 lb
- Type High Temp
- Height (In.) 1.34 in
- Width (In.) 0.94 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Cush-A-Nator
- MFR # HT08SS
- Zoro # G2784111
- Country of Origin United States
- Category Pipe & Tube Clamps
Dimensions
Height (In.) | 1.34 in |
Width (In.) | 0.94 in |
Min. Hose Outside Dia. (In.) | 1/2 in |
Max. Hose Outside Dia. (In.) | 1/2 in |
Tube Size | 1/2 in |
Length (In.) | 1.62 in |
Height | 1.34 in |
Width | 0.94 in |
Length | 1.62 in |
For Tube Size | Copper: 1/2 in |
Description
Vibration-Dampening Strut Clamp, Clamp Material 304 Stainless Steel, Clamp Type Strut Clamp, Cushion Material TPE, Maximum Operating Temperature 340 Degrees F, Mount Type Strut Clips
Restrictions
- WARNING: This product can expose you to chemicals including Lead, which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- THRIFCO PLUMBING 3/8 Comp Nut/Sleeve Kit 2ea (9401052)
- METPAR CORP Steel ADA Partition Door - 35-5/8"W x 58"H (Gray) (1236GD / 13003)
- ARMACELL 3/8" x 6 ft. Pipe Insulation, 3/8" Wall (DGT05838S)
- ZURN Metering 4" Mount, 1 Hole Low Arc Bathroom Faucet, Polished chrome (Z86100-XL-CP4-3M)
- CUSH-A-NATOR Cushioned Clamp, HT, 1 in. Tube, Steel (HT16)
- CUSH-A-NATOR Cushioned Clamp, Std, 2-1/2 in. Tube, 304SS (CN40SS)
- CUSH-A-NATOR Cushioned Clamp, Std, 1/4 in. Tube, Steel (CN04)
- CUSH-A-NATOR Cushioned Clamp, Std, 2-1/2 in. Tube, Steel (CN40)
- CUSH-A-NATOR Cushioned Clamp, Std, 4 in. Pipe, Steel (CN72P)
- CUSH-A-NATOR Cushioned Clamp, HT, 1-5/8 in. Tube, 304SS (HT26SS)
- DIXON Toggle Sanitary Clamp, 4 in Tube, 304 SS, Domestic (13MHLA400)
- Cush-A-Nator Pipe & Tube Clamps