Shop All Pipe & Tube Clamps
Cush-A-Nator
Cushioned Clamp, HT, 1-1/8 in. Tube, Steel
Mfr # HT18
Zoro # G2784315
product price: $5.35
/ea
$5.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material High Temp TPE Cushion, Steel Clamp
- Type High Temp
- Min. Hose Outside Dia. (In.) 1 1/8 in
- Tube Size 1 1/8 in
- Temp. Range (F) -65 Degrees to 340 Degrees
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Cush-A-Nator
- MFR # HT18
- Zoro # G2784315
- Country of Origin United States
- Category Pipe & Tube Clamps
Dimensions
Min. Hose Outside Dia. (In.) | 1 1/8 in |
Tube Size | 1 1/8 in |
Height | 2.08 in |
Length | 1.62 in |
Width | 1.57 in |
For Strut Channel Width | 1 5/8 in |
For Maximum Outside Diameter | 1 1/8 in |
For Copper Tube Size | 1 1/8 in |
Overall Length | 1 5/8 in |
Installed Height | 3 45/64 in |
For Tube Outside Diameter | 1 1/8 in |
Overall Height | 2 5/64 in |
Overall Width | 1 9/16 in |
Description
Vibration-Dampening Strut Clamp, Clamp Bore Style Smooth, Clamp Material Steel, Clamp Material Finish Zinc-Plated, Clamp Type Strut Clamp, Compatible Mfr Part Number Wesanco Strut, Cushion Material TPE, For Copper Tube Size 1 1/8 in, For Insulation Thickness Not Applicable, For Maximum Outside Diameter 1 1/8 in, For Number of Lines 1, For Pipe Size Not Applicable, For Strut Channel Width 1 5/8 in, Included Insulation Thickness Not Applicable, Installed Height 3 45/64 in, Load Capacity 600 lb
Restrictions
- WARNING: This product can expose you to chemicals including Lead, which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KISSLER Tank to Bowl Kit, Brass/Rubber (68-7158)
- BRADLEY 42" L, Concealed Wall Mount, Stainless Steel, Grab Bar, Safety Grip (8322-001420-GR)
- KINGSTON BRASS 1/2" Sweatx3/8" O.D. Comp Straight Shut-Off Valve W/5" Extension, Chrm (CC83251DL)
- SPEAKMAN Neo VS-5000-E15 Exhilaration Hand Held Shower Head (VS-5000-E15)
- CUSH-A-NATOR Cushioned Clamp, Std, 2-1/8 in. Tube, 304SS (CN34SS)
- CUSH-A-NATOR Cushioned Clamp, HT, 2 in. Pipe, 304SS (HT38PSS)
- CUSH-A-NATOR Cushioned Clamp, Std, 1-1/4 in. Tube, Steel (CN20)
- CUSH-A-NATOR Cushioned Clamp, Std, 4 in. Pipe, Steel (CN72P)
- CUSH-A-NATOR Cushioned Clamp, Std, 2-1/2 in. Tube, Steel (CN40)
- CUSH-A-NATOR Cushioned Clamp, Std, 2 in. Tube, 304SS (CN32SS)
- KLO-SHURE Strut Mnt Insulated Cplg, 7/8 ID, 1 Wall (2400609406)
- Cush-A-Nator Plumbing Accessories