Shop All Pipe & Tube Clamps
Cush-A-Nator
Cushioned Clamp, HT, 1-1/2 in. Tube, 304SS
Mfr # HT24SS
Zoro # G1963580
$15.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material High Temp TPE Cushion, Stainless Steel 304 Clamp
- Max. Load (Lb.) 800 lb
- Type High Temp
- Height (In.) 2.47 in
- Width (In.) 1.95 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Cush-A-Nator
- MFR # HT24SS
- Zoro # G1963580
- Country of Origin United States
- Category Pipe & Tube Clamps
Dimensions
Height (In.) | 2.47 in |
Width (In.) | 1.95 in |
Min. Hose Outside Dia. (In.) | 1 1/2 in |
Max. Hose Outside Dia. (In.) | 1 1/2 in |
Tube Size | 1 1/2 in |
Length (In.) | 1.62 in |
Width | 1.95 in |
Length | 1.62 in |
Height | 2.47 in |
For Tube Size | Copper: 1 1/2 in |
Description
Vibration-Dampening Strut Clamp, Clamp Material 304 Stainless Steel, Clamp Type Strut Clamp, Cushion Material TPE, Maximum Operating Temperature 340 Degrees F, Mount Type Strut Clips
Restrictions
- WARNING: This product can expose you to chemicals including Lead, which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KOHLER Statement Mf Showerhead Vibrant Brushed Moderne Brass (26290-2MB)
- TECHNIFIT Fitting, PTC, Male Hex Elbow, 12mm x 3/8" Male BSPT (R) (PL12-03)
- OXYGENICS Shwrhd Oxygn 3Spry Hh Bn (87446)
- ZORO SELECT Nylon Tubing (ZUSA-HT-7352)
- CUSH-A-NATOR Cushioned Clamp, Std, 3/8 in. Tube, 304SS (CN06SS)
- CUSH-A-NATOR Cushioned Clamp, Std, 3/4 in. Pipe, 304SS (CN17PSS)
- CUSH-A-NATOR Cushioned Clamp, HT, 5/8 in. Tube, Steel (HT10)
- CUSH-A-NATOR Cushioned Clamp, Std, 3/4 in. Tube, 316SS (CN12S6)
- CUSH-A-NATOR Cushioned Clamp, Std, 2 in. Pipe, 304SS (CN38PSS)
- CUSH-A-NATOR Cushioned Clamp, HT, 2-3/8 in. Tube, Steel (HT38)
- HYDRA-ZORB Insulation Clamp, 2" Pipe x 1" Wall, 9-Series for Fiberglass (928237)
- Cush-A-Nator Pipe & Tube Clamps