No Product Image Available
Curtron Products

Curtron Pest-Pro BL100 White High Intensity UV Flying Insect Control Light


product price: $342.99
/ea
Free Shipping & Returns

Free Shipping on orders over $50
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

Description

This high intensity flying insect control light makes it easy to keep your kitchen dining room or other interior location clean sanitary and free of pests! It uses a high intensity UV light to attract pesky insects that are then trapped on disposable glue boards. This design effectively eliminates the zapping sound smell and unsanitary nature of traditional bug zappers. The powerful UV bulb contains a chemical coating that maximizes the amount of UV light it transmits. Safe Glue Board : At 17in x 4in the glue board's spacious area has the room needed to trap plenty of flies mosquitoes and other pests. Powerful UV Light : The 15 watt high intensity UV light provides powerful illumination that is sure to attract bugs without disrupting your operation. Easy to Install and Maintain : The included hardware makes mounting this light trap incredibly simple right out of the box! A service record sheet is also included so that you can easily keep track of when the unit is cleaned and when the bulb and glue board are replaced. Glue boards should be replaced every 30 days. To maintain the bulb's coating and the trap's optimum effectiveness replace bulbs every 912 months ideally at the beginning of Spring. Attractive White Finish : A subtle white finish allows this trap to blend in with the dA cor of your kitchen dining room stock room and virtually anywhere else in your operation. In public areas placing the lights just above eye level will ensure that customers do not see dead insects stuck to the glue board. Highly Effective : When mounted between 5' and 6' above the floor this light trap effectively controls flying insects over an area of 900 sq. ft. or 25 lineal feet. For best results do not place the zapper in an area with bright lighting as other light sources will draw the bugs' attention.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.