Shop All Refrigerators
Curtron
M106-PR-4080 40'' x 80'' Polar Reinforced Step-In Refrigerator / Freezer Strip Door
Mfr # 5176PR4080
Zoro # G311188807
product price: $494.99
/ea
Item requires special delivery charges. A $110.00 per item surcharge will be applied.
$494.99
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Curtron
- MFR # 5176PR4080
- Zoro # G311188807
- Country of Origin United States
- Category Refrigerators
Description
Reduce cooling costs frost buildup food spoilage and temperature fluctuations with the Curtron M106-PR-4080 40'' x 80'' step-in refrigerator / freezer strip door! This strip curtain features enough surface area to cover an opening up to 36'' wide and 78'' high and the included aluminum mounting bar easily installs in jambs or walls over your walk-in refrigerator or freezer doorway. Each ''polar grade'' PVC strip has a looped top to easily slide over the mounting bracket in order to reduce stress and minimize damage during repeated use and they can be easily replaced or rotated. The strips also arrive evenly pre-cut 6'' wide so you don't have to worry about slitting them yourself and they can withstand temperatures between -20 to 140 degrees Fahrenheit. Made with USDA Compliant materials.**Overall Dimensions:*Door Width: 40''*Door Height: 80''*Strip Width: 6''*Strip Thickness: 1/16''
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VICTOR ALLEN 2.5lb Kona Blend Whole Bean - VA (FG017104)
- NEMCO Heater, Food - 120V 825W (6150-36)
- MERCER CUTLERY Boning Knife, 6 In (M20106)
- BLUE DONUTS Blue Donuts Banana Tree, Satin Nickel Simplicity Collection (BD3931161)
- MARVEL SCIENTIFIC Under Counter Refrigerator, 4.6 cu. ft., White, Right (SA24RAS4RW)
- BEVERAGE-AIR Glass Door Merchandiser, Refrigerator, 22.5 cu. ft. Capacity, Black (MMR23HC-1-B)
- FRIGIDAIRE Refrigerator and Freezer, 18 cu. ft., Blk (FFHT1814WB)
- WHYNTER 34 Bottle Freestanding Stainless Steel Wine Refrigerator (FWC-341TS)
- PMR DISTRIBUTING Panasonic® NE-1054F, Microwave Oven, 0.8 Cu. Ft., 1000 Watt, Keypad Control (NE-1054F)
- TURBO AIR Turbo Air M3R19-1-N Reach-In Refrigerator - 25-1/4"W x 31-1/2"D x 72-3/25"H (M3R19-1-N)
- DANBY Compact Refrigerator and Freezer, 4.3 cu ft, White (DCR044A2WDD)
- Curtron Refrigerators