Shop All Trailer Hitches
Curt
Xtra Duty Trailer Hitch w/2" Rcvr, 15572
Mfr # 15572
Zoro # G8696252
product price: $285.99
/ea
Free Shipping & Returns
$285.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size (In.) 2"
- Color Black
- Includes Strong, Grade-8 Installation Hardware
- Type Class 5 Xtra Duty
- Material Carbon Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Curt
- MFR # 15572
- Zoro # G8696252
- UPC # 612314155729
- Country of Origin United States
- Category Trailer Hitches
Dimensions
Size (In.) | 2" |
Details
Item | Xtra Duty Trailer Hitch w/2" Receiver,15572 |
Color | Black |
Includes | Strong, Grade-8 Installation Hardware |
Type | Class 5 Xtra Duty |
Material | Carbon Steel |
For Use With | Ram 1500 and Dodge Ram 1500 |
Description
Xtra Duty Trailer Hitch w/2 In. Receiver,15572
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EXTREME MAX Extreme Max 3006.8411.2 BoatTector Stainless Steel Bow Shackle with No-Snag Pin - 3/8", 2-Pack (3006.8411.2)
- FUNNEL KING Polyethylene, 16 oz., 4-1/2", 4-1/2", 3/4" (32831)
- OTC Professional Style Seal Puller (4508)
- GILA Wndw Film Heat Cnt36X180 (50167279)
- CURT Trailer Hitch, 1-1/4" Rcvr, Class 1,11394 (11394)
- CURT Trailer Hitch, 2" Receiver, Class 3,13397 (13397)
- CURT Channel Mount w/ Dual Ball 2" Shank, 14 (45926)
- CURT Forged Weight Distribution Shank, 2-in. Shank, 7-3/8-in. Drop, 11-1/2-in. Rise (17134)
- CURT Trailer Hitch, 1-1/4" Rcvr, Class 2,12142 (12142)
- CURT MV Rnd Bar Wght Dstbtn Htch, 31-3/16" Bar (17052)
- CURT Commercial Duty Trailer Hitch, 15810 (15810)
- Curt Trailer Hitches