Shop All Trailer Hitches
Curt
Xtra Duty Trailer Hitch w/2" Rcvr, 15460
Mfr # 15460
Zoro # G8696228
Free Shipping & Returns
$415.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size (In.) 2"
- For Use With Chevy Silverado 2500 HD or 3500 HD and GMC Sierra 2500 HD or 3500 HD
- Includes Strong, Grade-8 Installation Hardware
- Type Class 5 Xtra Duty
- Material Carbon Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Curt
- MFR # 15460
- Zoro # G8696228
- UPC # 612314035571
- Country of Origin United States
- Category Trailer Hitches
Dimensions
Size (In.) | 2" |
Details
For Use With | Chevy Silverado 2500 HD or 3500 HD and GMC Sierra 2500 HD or 3500 HD |
Includes | Strong, Grade-8 Installation Hardware |
Item | Xtra Duty Trailer Hitch w/2" Receiver,15460 |
Type | Class 5 Xtra Duty |
Material | Carbon Steel |
Color | Black |
Description
Xtra Duty Trailer Hitch w/2 In. Receiver,15460
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BALDWIN FILTERS Fuel Filter, 7-13/32x3-11/16x7-13/32 In (BF1252)
- WESTWARD Oil Filter Wrench, Extra Large (1EKH4)
- BANDO Automotive Timing Belt, Tb206 (TB206)
- GATES FHP MEDIUM HORSE-POWER V-BELT (6951)
- CURT Trailer Hitch, 2" Receiver, Class 3,13550 (13550)
- CURT Trailer Hitch, 2" Receiver, Class 4,14374 (14374)
- CURT MV Rnd Bar Wght Dstbtn Htch, 31-3/16" Bar (17052)
- CURT Trailer Hitch, 1-1/4" Rcvr, Class 1,11499 (11499)
- CURT Ball/Pintle Combo, 2" Ball (48190)
- CURT Trailer Hitch, 2" Receiver, Class 4,14062 (14062)
- CURT Class 3 Trailer Hitch, 13439 (13439)
- Curt Trailer & Towing Hitches