Shop All Trailer Hitches
Curt
Xtra Duty Trailer Hitch w/2" Rcvr, 15410
Mfr # 15410
Zoro # G8696462
product price: $342.99
/ea
Free Shipping & Returns
$342.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Carbon Steel
- Color Black
- Includes Grade-8 Installation Hardware
- For Use With Ford F250 Super Duty, F350 Super Duty and F450 Super Duty
- Size (In.) 2"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Curt
- MFR # 15410
- Zoro # G8696462
- UPC # 612314154104
- Country of Origin United States
- Category Trailer Hitches
Dimensions
Size (In.) | 2" |
Details
Item | Xtra Duty Trailer Hitch w/2" Receiver,15410 |
Material | Carbon Steel |
Color | Black |
Includes | Grade-8 Installation Hardware |
For Use With | Ford F250 Super Duty, F350 Super Duty and F450 Super Duty |
Application | Towing the Largest of Non-Commercial Trailers, Matching the Strength and Dependability of Full-Size Pickup Trucks, Vans and SUVs |
Type | Class 5 Xtra Duty |
Description
Xtra Duty Trailer Hitch w/2 In. Receiver,15410
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AGS Fuel Line Adapter - 5/16 Steel to 5/16 Rubber Hose - 1 per Bag (FLRL-170)
- ZEP Pump (PWP0086)
- GATES Tri-Power Belts, BX128 (BX128)
- ZEROSTART Topstart Circulation Heater, 9000W 208V, Control Box (3301013)
- CURT Class 3 Trailer Hitch, 2 Receiver, Select Kia Niro, EV (13531)
- CURT Trailer Hitch, 1-1/4" Rcvr, Class 1,11900 (11900)
- CURT Wght Dstrbtn Shank, 2" Shank, 17123 (17123)
- CURT Trailer Hitch, 2" Receiver, Class 3,13241 (13241)
- CURT Replacment Adjstbl Chnnl Mount Anti-Rattle (45921)
- CURT Trailer Hitch, 2" Receiver, Class 3,13119 (13119)
- WEATHERTECH Billet BumpStepXL w/Stainless hardware and Allen Key, 8ABBSXL2K (8ABBSXL2K)
- Curt Trailer & Towing Hitches