Shop All Trailer Hitches
Curt
Xtra Duty Trailer Hitch w/2" Rcvr, 15409
Mfr # 15409
Zoro # G8696453
Free Shipping & Returns
$400.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With Ram 2500 or 3500 and Dodge Ram 1500, 2500 or 3500
- Includes Grade-8 Installation Hardware
- Type Class 5 Xtra Duty
- Application Towing the Largest of Non-Commercial Trailers, Matching the Strength and Dependability of Full-Size Pickup Trucks, Vans and SUVs
- Size (In.) 2"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Curt
- MFR # 15409
- Zoro # G8696453
- UPC # 612314154098
- Country of Origin United States
- Category Trailer Hitches
Dimensions
Size (In.) | 2" |
Details
For Use With | Ram 2500 or 3500 and Dodge Ram 1500, 2500 or 3500 |
Includes | Grade-8 Installation Hardware |
Type | Class 5 Xtra Duty |
Application | Towing the Largest of Non-Commercial Trailers, Matching the Strength and Dependability of Full-Size Pickup Trucks, Vans and SUVs |
Item | Xtra Duty Trailer Hitch w/2" Receiver,15409 |
Color | Black |
Material | Carbon Steel |
Description
Xtra Duty Trailer Hitch w/2 In. Receiver,15409
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAVIS INSTRUMENTS Shockles MiniShockle - 12" - Black (2430)
- ARCO STARTING & CHARGING OEM Premium Inboard Gear Reduction Starter (30433)
- FJC Fin Comb, 2740 (2740)
- THE MAIN RESOURCE Standard TPMS, Plastic Gray Cap, 100/Box (TMRTR25306)
- CURT Class 3 Trailer Hitch, 2" Rcvr, Select Silverado, Sierra 2500,3500 HD (13447)
- CURT Trailer Hitch w/1-1/4" Ball Mount, 112763 (112763)
- CURT Trailer Hitch, 1-1/4" Rcvr, Class 1,11681 (11681)
- CURT Trailer Hitch, 2" Receiver, Class 3,13301 (13301)
- CURT Trailer Hitch, 1-1/4" Rcvr, Class 2,12022 (12022)
- CURT Tray-Style Cargo Carrier, 48"x20" (18110)
- PRO SERIES Pro Series 1401420303 Weld-On Jack; Sidewind; 5; 000 Lbs. 22 x 9 x 6 in. (1401420303)
- Curt Trailer & Towing Hitches