Shop All Trailer Hitches
Curt
Xtra Duty Trailer Hitch w/2" Rcvr, 15363
Mfr # 15363
Zoro # G8696429
product price: $337.99
/ea
Free Shipping & Returns
$337.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Includes Grade-8 Installation Hardware
- Size (In.) 2"
- Material Carbon Steel
- Color Black
- Application Towing the Largest of Non-Commercial Trailers, Matching the Strength and Dependability of Full-Size Pickup Trucks, Vans and SUVs
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Curt
- MFR # 15363
- Zoro # G8696429
- UPC # 612314153633
- Country of Origin United States
- Category Trailer Hitches
Dimensions
Size (In.) | 2" |
Details
Includes | Grade-8 Installation Hardware |
Material | Carbon Steel |
Color | Black |
Application | Towing the Largest of Non-Commercial Trailers, Matching the Strength and Dependability of Full-Size Pickup Trucks, Vans and SUVs |
Type | Class 5 Xtra Duty |
For Use With | Chevy Silverado 2500 HD or 3500 HD and GMC Sierra 2500 HD or 3500 HD |
Item | Xtra Duty Trailer Hitch w/2" Receiver,15363 |
Description
Xtra Duty Trailer Hitch w/2 In. Receiver,15363
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DONALDSON Air Filter, Primary Radialseal, P527484 (P527484)
- MIDWEST FASTENER 1/4"-20 x 2-5/16" Zinc Plated Steel Coarse Thread J-Bolt 20PK (52291)
- PHOENIX Simulator Set, 22.5" dia. x 7.5"-8.25" W (N552)
- FIELD TUFF Heavy Duty Drag Harrow 5x5 (HDHA-55)
- CURT MV Rnd Bar Wght Dstrbtn Hitch Kit, 17062 (17062)
- CURT Trailer Hitch, 2" Receiver, Class 4,14070 (14070)
- CURT Replacment TruTrack Wght Dstrbtn Head, 17501 (17509)
- CURT Trailer Hitch, 1-1/4" Rcvr, Class 2,12038 (12038)
- CURT Puck System 5th Wheel Rails, Select Chevy Silverado, GMC Sierra 2500 HD, 3500 HD (16050)
- CURT Trailer Hitch, 2" Receiver, Class 3,13251 (13251)
- DRAW-TITE 99-16 FORD F250/F350/F450(EXCEPT CAB&CHASSIS) CLS V TITAN HITCH (WITH (45508)
- Curt Trailer Hitches