Shop All Trailer Hitches
Curt
Xtra Duty Trailer Hitch w/2" Rcvr, 15320
Mfr # 15320
Zoro # G8695920
Free Shipping & Returns
$297.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size (In.) 2"
- For Use With Chevy Express 1500, 2500 or 3500 and GMC Savana 1500, 2500 or 3500
- Color Black
- Type Class 5 Xtra Duty
- Includes Strong, Grade-8 Installation Hardware
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Curt
- MFR # 15320
- Zoro # G8695920
- UPC # 612314153206
- Country of Origin United States
- Category Trailer Hitches
Dimensions
Size (In.) | 2" |
Details
For Use With | Chevy Express 1500, 2500 or 3500 and GMC Savana 1500, 2500 or 3500 |
Color | Black |
Type | Class 5 Xtra Duty |
Item | Xtra Duty Trailer Hitch w/2" Receiver,15320 |
Includes | Strong, Grade-8 Installation Hardware |
Material | Carbon Steel |
Description
Xtra Duty Trailer Hitch w/2 In. Receiver,15320
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VELVAC Saddle Tank Mounting Kit (602002)
- PARKER Male Branch Tee, 1/4 x 1/4 In (VS272NTA-4-4)
- MOTIVE PRODUCTS Girling 1.75" ID (0123-MTV)
- SKF Shaft Seal, 2 x 2-3/8 x 1/4", HM14, Nitrile Rubber (19737)
- CURT Shrt Trunnion Bar Wght Distrib Kit, 17332 (17332)
- CURT Trailer Hitch, 1-1/4" Rcvr, Class 2,12065 (12065)
- CURT Aluminum Tray-Style Crgo Carrier, 60"x20" (18100)
- CURT Trailer Hitch, 2" Receiver, Class 3,13800 (13800)
- CURT Trailer Hitch, 2" Receiver, Class 3,13152 (13152)
- CURT Trailer Hitch, 1-1/4" Rcvr, Class 1,11488 (11488)
- GEN-Y HITCH PHANTOM-X 2 Hollow Shank 4.5 Drop .7K TW 7K Hitch & GH-13051X Platinum Ball Mount (GH-13053X)
- Curt Trailer & Towing Hitches