Shop All Trailer Hitches
Curt
Xtra Duty Trailer Hitch w/2" Rcvr, 15319
Mfr # 15319
Zoro # G8695911
Free Shipping & Returns
$306.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Includes Strong, Grade-8 Installation Hardware
- Material Carbon Steel
- Color Black
- Size (In.) 2"
- Type Class 5 Xtra Duty
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Curt
- MFR # 15319
- Zoro # G8695911
- UPC # 612314153190
- Country of Origin United States
- Category Trailer Hitches
Dimensions
Size (In.) | 2" |
Details
Includes | Strong, Grade-8 Installation Hardware |
Material | Carbon Steel |
Color | Black |
Item | Xtra Duty Trailer Hitch w/2" Receiver,15319 |
Type | Class 5 Xtra Duty |
For Use With | Dodge Ram 2500 and 3500 |
Description
Xtra Duty Trailer Hitch w/2 In. Receiver,15319
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DONALDSON Element - Filter, Engine Air Cleaner (P637453)
- POWERCOMM CB Ant Kit 1000w Fiberglass 4ft Wht (215-16421)
- LUND 5" W Black Powder Coated Steel Nerf Bars (23897007)
- K-TOOL INTERNATIONAL 3 Piece Funnel Set (KTI74631)
- CURT Strght-Tongue Coupler w/Posi-Lock, 1-7/8" (25128)
- CURT Alumnum Bskt-Style Crgo Carrier, 60"x20" (18151)
- CURT Trailer Hitch, 2" Receiver, Class 3,13381 (13381)
- CURT Trailer Hitch, 1-1/4" Rcvr, Class 1,11433 (11433)
- CURT Rebellion XD Adjustable Cushion Hitch, 2 Shank, 2 2516 Balls, 15K (45951)
- CURT Trailer Hitch, 2" Receiver, Class 3,13344 (13344)
- HUSKY TOWING WEIGHT DISTRIBUTING HITCH ACCE, 10L SHANK W/8.75 DROP (32554)
- Curt Trailer & Towing Hitches