Shop All Trailer Hitches
Curt
Xtra Duty Trailer Hitch w/2" Rcvr, 15318
Mfr # 15318
Zoro # G8695832
product price: $293.99
/ea
Free Shipping & Returns
$293.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Class 5 Xtra Duty
- Material Carbon Steel
- Includes Strong, Grade-8 Installation Hardware
- Size (In.) 2"
- For Use With Dodge Ram 2500 and 3500
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Curt
- MFR # 15318
- Zoro # G8695832
- UPC # 612314153183
- Country of Origin United States
- Category Trailer Hitches
Dimensions
Size (In.) | 2" |
Details
Type | Class 5 Xtra Duty |
Material | Carbon Steel |
Item | Xtra Duty Trailer Hitch w/2" Receiver,15318 |
Includes | Strong, Grade-8 Installation Hardware |
For Use With | Dodge Ram 2500 and 3500 |
Color | Black |
Description
Xtra Duty Trailer Hitch w/2 In. Receiver,15318
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STAR BRITE Star brite 086716 Rub Rail Restorer with PTEF - 16 oz. (086716)
- MILTON INDUSTRIES 6/12V Battery/Starter/Charging Tester (1260)
- SEA-DOG Sea-Dog 414214S-1 Stainless Steel Wiper Blade - 14", Silver (414214S-1)
- SUBURBAN Suburban 5286A IW60 On-Demand Water Heater - 60K BTU (5286A)
- CURT Trailer Hitch, 1-1/4" Rcvr, Class 1,11478 (11478)
- CURT Trailer Hitch, 2" Receiver, Class 3,13401 (13401)
- CURT Trailer Hitch, 2" Receiver, Class 3,13086 (13086)
- CURT Trailer Hitch, 2" Receiver, Class 3,13136 (13136)
- CURT Trailer Hitch, 1-1/4" Rcvr, Class 2,12111 (12111)
- CURT Commercial Duty Trailer Hitch, 15809 (15809)
- CURT Trailer Hitch, 1-1/4" Rcvr, Class 1,11473 (11473)
- Curt Trailer & Towing Hitches