Shop All Trailer Hitches
Curt
Xtra Duty Trailer Hitch w/2" Rcvr, 15317
Mfr # 15317
Zoro # G8695990
Free Shipping & Returns
$386.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Includes Strong, Grade-8 Installation Hardware
- Type Class 5 Xtra Duty
- For Use With Chevy C1500, C2500, C3500, C3500HD, K1500, K2500 or K3500 and GMC C1500, C2500, C3500, K1500, K2500 or K3500
- Material Carbon Steel
- Color Black
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Curt
- MFR # 15317
- Zoro # G8695990
- UPC # 612314153176
- Country of Origin United States
- Category Trailer Hitches
Dimensions
Size (In.) | 2" |
Details
Includes | Strong, Grade-8 Installation Hardware |
Item | Xtra Duty Trailer Hitch w/2" Receiver,15317 |
Type | Class 5 Xtra Duty |
For Use With | Chevy C1500, C2500, C3500, C3500HD, K1500, K2500 or K3500 and GMC C1500, C2500, C3500, K1500, K2500 or K3500 |
Material | Carbon Steel |
Color | Black |
Description
Xtra Duty Trailer Hitch w/2 In. Receiver,15317
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BOSCH ADS 625X Diagnostic Scan Tool (BSD3975)
- SKF Wheel Bearing and Hub Assembly, BR931000 (BR931000)
- POWERBUILT Piston Ring Compressor 3-1/2" - 7" (940576)
- SKF NBR, single lip, oil seal, pressed-in excluder lip (15120)
- CURT Flat 4-Way Connector Plug/Socket, 58381 (58381)
- CURT Trailer Hitch, 2" Receiver, Class 3,13266 (13266)
- CURT Trailer Hitch, 2" Receiver, Class 3,13108 (13108)
- CURT Class 3 Trailer Hitch with 2" Receiver, 13449 (13449)
- CURT Class 4 Trailer Hitch, 2", Select Silverado, Sierra 1500 (14019)
- CURT Trailer Hitch, 1-1/4" Rcvr, Class 1,11443 (11443)
- CURT Trailer Hitch, 2" Receiver, Class 3,13153 (13153)
- Curt Trailer & Towing Hitches