Shop All Trailer Hitches
Curt
Xtra Duty Trailer Hitch w/2" Rcvr, 15316
Mfr # 15316
Zoro # G8696103
product price: $363.99
/ea
Free Shipping & Returns
$363.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Class 5 Xtra Duty
- Includes Strong, Grade-8 Installation Hardware
- Color Black
- Size (In.) 2"
- Material Carbon Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Curt
- MFR # 15316
- Zoro # G8696103
- UPC # 612314153169
- Country of Origin United States
- Category Trailer Hitches
Dimensions
Size (In.) | 2" |
Details
Type | Class 5 Xtra Duty |
Includes | Strong, Grade-8 Installation Hardware |
Color | Black |
Material | Carbon Steel |
Item | Xtra Duty Trailer Hitch w/2" Receiver,15316 |
For Use With | Ford F250 Super Duty and F350 Super Duty |
Description
Xtra Duty Trailer Hitch w/2 In. Receiver,15316
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WALKER EXHAUST Exhaust System Hanger Insulator, 35296 (35296)
- ILC Replacement For KUBOTA M5030F STARTER (M5030F STARTER)
- WEATHERTECH PetRamp, 8AHR1DG (8AHR1DG)
- TRUXEDO 99-07 F250/F350/F450 SUPER DUTY 8FT BED TRUXPORT TONNEAU COVER (259601)
- CURT Xtra Duty Trailer Hitch w/2" Rcvr, 15318 (15318)
- CURT Dbl Lock EZr Gsnck Hitch Kit, 60682 (60682)
- CURT Over-Bed Flat Plate Gooseneck Hitch (65500)
- CURT Trailer Hitch, 2" Receiver, Class 3,13176 (13176)
- CURT Trailer Hitch, 2" Receiver, Class 3,13220 (13220)
- CURT Trailer Hitch, 2" Receiver, Class 3,13395 (13395)
- CURT Wght Distrbtn Shank, 2" Shank, 17125 (17125)
- Curt Trailer Hitches