Shop All Trailer Hitches
Curt
Xtra Duty Trailer Hitch w/2" Rcvr, 15302
Mfr # 15302
Zoro # G8695823
product price: $331.99
/ea
Free Shipping & Returns
$331.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size (In.) 2"
- For Use With Chevy Silverado 2500, 2500 HD or 2500 HD Classic and GMC Sierra 2500, 2500 HD or 2500 HD Classic
- Type Class 5 Xtra Duty
- Application Towing the Largest of Non-Commercial Trailers, Matching the Strength and Dependability of Full-Size Pickup Trucks, Vans and SUVs
- Color Black
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Curt
- MFR # 15302
- Zoro # G8695823
- UPC # 612314153022
- Country of Origin United States
- Category Trailer Hitches
Dimensions
Size (In.) | 2" |
Details
For Use With | Chevy Silverado 2500, 2500 HD or 2500 HD Classic and GMC Sierra 2500, 2500 HD or 2500 HD Classic |
Item | Xtra Duty Trailer Hitch w/2" Receiver,15302 |
Type | Class 5 Xtra Duty |
Application | Towing the Largest of Non-Commercial Trailers, Matching the Strength and Dependability of Full-Size Pickup Trucks, Vans and SUVs |
Color | Black |
Includes | Grade-8 Installation Hardware |
Material | Carbon Steel |
Description
Xtra Duty Trailer Hitch w/2 In. Receiver,15302
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TECHNIDOT Fitting, DOT, PTC, Male Elbow, Rigid, 1/2" x 1/2" Male NPT (DOT69-0808)
- ATTWOOD MARINE Attwood 5100241 Frosted Globe All-Round Light, 2-Pin Standard Pole 24" (5100-24-1)
- THULE Roof Racks & Components Wingbar Evo 135(53In)Black (711420)
- DYNABRADE 3" CUT OFF TOOL W/GUARD (DB52420)
- CURT Chnnl-Mnt Coupler w/Slv-Lck, Blk, 2-5/16" (25329)
- CURT Class 3 Trailer Hitch (13421)
- CURT Class 3 Trailer Hitch, 13418 (13418)
- CURT Trailer Hitch, 2" Receiver, Class 4,14080 (14080)
- CURT Aluminum Tray-Style Crgo Carrier, 60"x20" (18100)
- CURT Universal Weld-On Trailer Hitch, 2-1/2" Receiver Frames<44", 18" Drop (15924)
- DRAW-TITE 05-17 EQUINOX/10-17 TERRAIN/06-09 TORRENT/02-07 VUE CLS III ROUND TUBE (76028)
- Curt Trailer & Towing Hitches