Shop All Trailer Hitches
Curt
Xtra Duty Class 5 Trailer Hitch with 2" Receiver
Mfr # 15402
Zoro # G7345153
product price: $397.99
/ea
Free Shipping & Returns
$397.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Curt
- MFR # 15402
- Zoro # G7345153
- UPC # 612314047505
- Country of Origin United States
- Category Trailer Hitches
Description
When we came to the limits of towing capacity, we wanted to know what else was out there. What could we discover off the beaten path? So, we kept going. CURT class 5 Xtra Duty hitches begin a class of their own, beyond class 4 and beyond anything the standards dictate. They are designed for the hard road where only full-size pickup trucks, vans and SUVs dare to tread. They are capable of pulling almost any heavy-duty trailer, including toy haulers, dump trailers, logging trailers, small yacht trailers and more (NOTE: Never exceed the lowest weight capacity of any towing component). This particular Xtra Duty class 5 trailer hitch offers a gross trailer weight capacity of 16,000 lbs. and an extra-high tongue weight capacity of 2,400 lbs. It features a 2" x 2" receiver tube opening to accept a ball mount or hitch-mounted accessory, such as a cargo carrier or winch mount. It is designed to be a custom-fit trailer hitch for certain years of the Ford F350 Super Duty, F450 Super Duty, F550 Super Duty and F650 (to verify compatibility with your vehicle, see application info). For a little extra towing power and stability, this class 5 hitch can also be used in combination with a weight distributing hitch. It is rated for 17,000 lbs. WD and 2,550 lbs. WDTW. In our drive to create a more powerful hitch, CURT has not neglected the finer details. Our class 5 trailer hitches are welded with precision and go through multiple stages of cleaning to create a smooth surface that is ready to accept our co-cured finish. To protect them from corrosion, chipping and UV damage, these hitches are immersed in a liquid Bonderite and then finished in a high-quality black carbide powder coat. They come with grade-8 mounting hardware for solid installation.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TOMMY DOCKS Outside Cornr Bracket (A-50000)
- CURT Snap Hook, 5000lbs, 7/16", 81271 (81271)
- CURT Custom Wiring Connector, 56325 (56325)
- SHURHOLD Shur-LOK 10" Curved Adapter (102CH)
- CURT Trailer Hitch, 1-1/4" Rcvr, Class 1,11020 (11020)
- CURT Trailer Hitch, 1-1/4" Rcvr, Class 2,12184 (12184)
- CURT Trailer Hitch, 2" Receiver, Class 4,14301 (14301)
- CURT MV Rnd Bar Wght Dstbtn Htch, 31-3/16" Bar (17057)
- CURT MV Rnd Bar Wght Dstbtn Htch, 31-3/16" Bar (17052)
- CURT Class 2 Trailer Hitch (12198)
- BUYERS PRODUCTS Vehicle ICC Bumper 62 Inch Long x 17-1/2 Inch Tall (1809025)
- Curt Trailer Hitches